Shop All Power Cables
Black Box
Gigatrue Cat6 Channel 550-Mhz Patch Cabl
Mfr # EVNSL643-0010
Zoro # G0394811
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Plating Thickness 50 microns
- Return Loss 15.6dB at 250MHz, 2.60dB at 550MHz
- PS-NEXT (Minimum) 36.3 dB at 250MHz, 31.2 dB at 550MHz
- Attenuation (Maximum) 40.5dB at 250 MHz, 62.1dB at 550MHz
- Frequency Up to 550 MHz
Product Information
- Brand Black Box
- MFR # EVNSL643-0010
- Zoro # G0394811
- UPC # 822088050049
- Country of Origin Unknown
- Category Power Cables
Details
Connector Plating Thickness | 50 microns |
Return Loss | 15.6dB at 250MHz, 2.60dB at 550MHz |
PS-NEXT (Minimum) | 36.3 dB at 250MHz, 31.2 dB at 550MHz |
Attenuation (Maximum) | 40.5dB at 250 MHz, 62.1dB at 550MHz |
Frequency | Up to 550 MHz |
Cable Type | Stranded |
Impedance | 100 +/-15 ohms |
NEXT (Minimum) | 38.3db at 250MHz, 33.2dB at 550MHz |
Shielded | No |
Snagless Connector | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BR & CH HUB TOP FEED1"" (DS100H1P)
- ZORO SELECT Corrugated Tubing, PE, 1/2 in., 25 ft (16Y253)
- NVENT HOFFMAN Box Connector, Ind, Steel, 6in. H x 6in. L (F66WB)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 5 in D, NEMA 4; 12, Hinged (A1210CHFL)
- BLACK BOX Gigatrue 550 Cat6 Bulk 1000Ft, Pln, Blac (CAT6PC-006-GN)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0005)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0015)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL647-0001)
- BLACK BOX North American Pc/Monitor Power Cord Nema 5-15P To Iec-60320-C13 (EPXR13)
- HOSA TECHNOLOGY HOSA TECHNOLOGY 1.5 Power Cord - IEC C13 to Nema 5-15P (PWC401.5)
- WINDSOR CORD - POWER 18/3 SJT 37-1/2' BLUE, 300V (8.613-551.0)
- Black Box Power Cables