Shop All Power Cables
Black Box
Gigatrue Cat6 Channel 550-Mhz Patch Cabl
Mfr # EVNSL641-0006
Zoro # G0379466
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Snagless Connector Yes
- Attenuation (Maximum) 40.5dB at 250 MHz, 62.1dB at 550MHz
- Return Loss 15.6dB at 250MHz, 2.60dB at 550MHz
- Frequency Up to 550 MHz
- Impedance 100 +/-15 ohms
Product Information
- Brand Black Box
- MFR # EVNSL641-0006
- Zoro # G0379466
- Country of Origin Unknown
- Category Power Cables
Details
Snagless Connector | Yes |
Attenuation (Maximum) | 40.5dB at 250 MHz, 62.1dB at 550MHz |
Return Loss | 15.6dB at 250MHz, 2.60dB at 550MHz |
Frequency | Up to 550 MHz |
Impedance | 100 +/-15 ohms |
Cable Type | Stranded |
Connector Plating Thickness | 50 microns |
PS-NEXT (Minimum) | 36.3 dB at 250MHz, 31.2 dB at 550MHz |
NEXT (Minimum) | 38.3db at 250MHz, 33.2dB at 550MHz |
Shielded | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHTLWW)
- ABB 34 ENT Quick Coupling (A240E-CAR)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 5A @ 240V AC, Actuator Location: Side (914CE16-9)
- LEVITON Dimmer Switch Vizia+ Coord Switch Remote Wht Iv La (VP0SR-10Z)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0005)
- BLACK BOX Gigatrue 550 Cat6 Bulk 1000Ft, Pln, Blac (CAT6PC-006-GN)
- BLACK BOX North American Pc/Monitor Power Cord Nema 5-15P To Iec-60320-C13 (EPXR13)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0015)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0010)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL647-0001)
- APC Power Cord, 5-15P, IEC C19, 10 ft., Blk, 15A (AP8750)
- Black Box Power Cables