Shop All Power Cables
Black Box
Gigatrue 550 Cat6, 550-Mhz Stranded Bulk
Mfr # EVNSL0643A-1000
Zoro # G0344210
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attenuation (Maximum) 23.6 dB/100 m (328.1 ft.) @ 100 MHz; 34.6 dB/100 m (328.1 ft.) @ 200 MHz; 39.1 dB/100 m (328.1 ft.) @ 250 MHz
- Resistance 9.09 ohms/100 m
- PS-NEXT (Minimum) 43 dB/100 m @ 100 MHz; 39 dB/100 m @ 200 MHz; 37 dB/100 m @ 250 MHz
- Return Loss 22.5 dB/100 m @ 100 MHz; 21 dB/100 m @ 200 MHz; 20.5 dB/100 m @ 250 MHz
- PS-ACR 32 dB @ 100 MHz
Product Information
- Brand Black Box
- MFR # EVNSL0643A-1000
- Zoro # G0344210
- UPC # 822088027669
- Country of Origin Unknown
- Category Power Cables
Details
Attenuation (Maximum) | 23.6 dB/100 m (328.1 ft.) @ 100 MHz; 34.6 dB/100 m (328.1 ft.) @ 200 MHz; 39.1 dB/100 m (328.1 ft.) @ 250 MHz |
Resistance | 9.09 ohms/100 m |
PS-NEXT (Minimum) | 43 dB/100 m @ 100 MHz; 39 dB/100 m @ 200 MHz; 37 dB/100 m @ 250 MHz |
Return Loss | 22.5 dB/100 m @ 100 MHz; 21 dB/100 m @ 200 MHz; 20.5 dB/100 m @ 250 MHz |
PS-ACR | 32 dB @ 100 MHz |
Delay Skew (Maximum) | 25 ns/100 m (328.1 ft.) |
NEXT (Minimum) | 45 dB/100 m (328.1 ft.) @ 100 MHz; 41 dB/100 m (328.1 ft.) @ 200 MHz; 39 dB/100 m (328.1 ft.) @ 250 MHz |
Frequency | Up to 550 MHz |
Impedance | 100 +/-15 ohms @ 100 MHz; 100 +/-22 ohms @ 100 to 550 MHz |
Mutual Capacitance | 56 pF/m |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW805551-A2)
- RACO Rgd/Imc Hub, 3", Insul Die Cast Zinc (1712)
- EATON Raised Indicator Light, Green, 120VAC (C22-L-XG-120)
- HUBBELL Double Connector, Yellow, Female-Female (HBLDFY)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL647-0001)
- BLACK BOX North American Pc/Monitor Power Cord Nema 5-15P To Iec-60320-C13 (EPXR13)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0005)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0015)
- BLACK BOX Gigatrue 550 Cat6 Bulk 1000Ft, Pln, Blac (CAT6PC-006-GN)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0010)
- REMINGTON INDUSTRIES 10 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Lngth (SJOOW1003-50)
- Black Box Power Cables