Shop All Fiber Optic Cable
Black Box
Fiber Optic Power Meter And Led Source K
Mfr # TS1300A
Zoro # G0385422
Free Shipping & Returns
$1,777.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type (2) ST
- Temp. Range 23 to 113°F
- Power (Dual ST LED Source) (1) 9V Alkaline Battery
- Meter Range 1300 to 1550 nm: +3 to -60 dBm; 850 nm: +8 to -55 dBm
- Wavelength (Meter) 850 nm, 1300 nm, 1310 nm, 1550 nm
Product Information
- Brand Black Box
- MFR # TS1300A
- Zoro # G0385422
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Wavelength (Meter) | 850 nm, 1300 nm, 1310 nm, 1550 nm |
Wavelength (LED Source) | 850/1300 nm |
Dimensions | 6.75 in x 2.25 in x 1.5 in |
Details
Item | Fiber Optic Power Meter Source Kit |
Connector Type | (2) ST |
Temp. Range | 23 to 113°F |
Power (Dual ST LED Source) | (1) 9V Alkaline Battery |
Meter Range | 1300 to 1550 nm: +3 to -60 dBm; 850 nm: +8 to -55 dBm |
Power Source | 120V AC, 60 Hz Wall Pack with (4) AA Ni-Cad Batteries |
Humidity | 10 to 90% Noncondensing |
Modulation | 30 Hz, 500 Hz, 2 kHz |
Battery Life | 10 hrs |
Resolution | 0.01 dB |
Charge | Trickle: 12-14 hours; Quick: 1 hour |
Storage Temperature | 14 to 154°F |
Emitter | LED |
Detector | Germanium |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A (HBL1221PL)
- SQUARE D Enclosure Cover, NQNF, Type 1, surface, ventilated, 3 point latch, 20x92in (NC92VS3P)
- PANDUIT Corrugated Loom Tubing, 1"x100ft L, Black (CLTS100F-C)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 480VAC L16-30P BK/WT (HBL2731SW)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-SC/APC (FLC-3505)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex SC to SC, 5 M (GBSC2-D4-05)
- ANCOR Standard Duplex Cable - Flat 10/2 AWG - 2 x 5mm² Red/Black (121140)
- KLEIN TOOLS Commander™ Test-n-Map™ Remote Kit (VDV770-834)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 15m, Aqua (7622)
- SWE-TECH 3C 6 Fiber Indoor Distribution Fiber Optic Cable, Multimode 50/125 OM3, 10 Gbit, Aqua, Riser Rated, 1000ft (FWT10E2-306NH)
- Black Box Fiber Optic Cable