Shop All Voice & Data Jack Accessories
Black Box
Ez-Rj45 Cat6 Strain-Relief Boot
Mfr # C6EZ-BOOT-GY
Zoro # G0692241
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Approvals UL
- Cable Outer Diameter 0.235 in
Product Information
- Brand Black Box
- MFR # C6EZ-BOOT-GY
- Zoro # G0692241
- Country of Origin Unknown
- Category Voice & Data Jack Accessories
Dimensions
Cable Outer Diameter | 0.235 in |
Details
Item | EZ Boot |
Material | Rubber |
Approvals | UL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Filter (17218-Z07-000)
- ZORO SELECT Flat Indicator Light, Green, 120VAC (24M139)
- SQUARE D Molded Case Circuit Breaker, BDA Series 100A, 3 Pole, 277/480V AC, B Curve (BDA34100Y)
- SQUARE D Fusible Single Throw Safety Switch, Heavy Duty, 240V AC/250V DC, 2PST (H227R)
- BLACK BOX Ez-Rj45 Cat5E Strain-Relief Boot, 25-Pack, Clear (C5EEZ-BOOT-CL)
- BLACK BOX Shielded 100 Pack Stock Available (FMTP6AS-100PAK)
- ALLEN TEL Modular Surface Jack, 6-Conductor, White (AT468-6-15)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK100 (CAT6-HSPJAR)
- KLEIN TOOLS Strain Relief Boots for RJ45 Data Plugs, CAT5e/CAT6 Cable, 100-Pack (VDV824-650)
- ALLEN TEL Cat 6 High Density Jack Module, Green (AT66-05)
- HUBBELL PREMISE WIRING Cab, Access, Quadcab, Fan Kt, 120Vac (HWKF120)
- Black Box Voice & Data Jack Accessories