Shop All Media Converters & Data Adapter Kits
Black Box
Extend Copper Network 60 Km Via Fiber .
Mfr # LHC210A
Zoro # G9612455
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Storage Temperature -4 to 158°F
- Forwarding Rate 10 Mbps: 14,880 pps,100 Mbps: 148,800 pps
- Operating Temperature 32 to 122°F
- Connectors (1) RJ45; (1) SFP
- Power Consumption 2.5 W
Product Information
- Brand Black Box
- MFR # LHC210A
- Zoro # G9612455
- UPC # 822088130949
- Country of Origin Unknown
- Category Media Converters & Data Adapter Kits
Dimensions
Dimensions | 1 in x 3.7 in x 2.7 in |
Details
Storage Temperature | -4 to 158°F |
Forwarding Rate | 10 Mbps: 14,880 pps,100 Mbps: 148,800 pps |
Operating Temperature | 32 to 122°F |
Connectors | (1) RJ45; (1) SFP |
Power Consumption | 2.5 W |
Max. Distance | 328 ft |
Frequency | 50/60 Hz |
Media Supported | CATx UTP/STP; Multimode fiber (50/125 µm, 62.5/125 µm); Single-mode fiber (8.3/125 µm, 9/125 µm, 10/125µm) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 125A, 300V AC, Non-Indicating (A3T125)
- EATON Remote User Interface & Display, NEMA1, 12 (C4411)
- SQUARE D Neutral Assembly, 240/600VAC, 30-100A (SN0310)
- SCHNEIDER ELECTRIC 30mm push button, Type K, nonilluminated momentary push button operator, for screw on mushroom button, NEMA 4, 13 (9001KR20)
- BLACK BOX Gigabit Poepse Media Converter (LPS535A-SFP)
- BLACK BOX 10/100/1000 St Media Converter Us Ps (LMC4001A)
- BLACK BOX Copper To Fiber Media Converter Chassis - 2U 14-Slot (LHGC-RACK)
- BLACK BOX 10/100/1000Bt 1000Bx Sfp (LMC4000A)
- ADVANTECH MANUFACTURING 8-Ch Thermocouple Input Module w/ Modbus (ADAM-4018+-F)
- ANTAIRA Compact Industrial Gigabit Ethernet Media Converter, with 10/100/1000TX To 100/1000 SFP Socket; EOT (IMC-C1000-SFP-T)
- MOXA Indust. 802.11A/B/G/N Access Point, Us Band, -40°C To 75°C (AWK-3131A-US-T)
- Black Box Media Converters & Data Adapter Kits