Shop All Network Serial Cables
Black Box
Edge Switch, Hardened Din 2-Fsm 4-Utp 24
Mfr # C6PC70S-GN-07
Zoro # G0543467
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Near End Cross Talk 38.3dB at 250 MHz
- Conductor Type Stranded
- Impedance 100 +/-15 ohms
- Conductor Gauge 24 AWG
- Attenuation 39.4dB at 250 MHz
Product Information
- Brand Black Box
- MFR # C6PC70S-GN-07
- Zoro # G0543467
- UPC # 822088007029
- Country of Origin Unknown
- Category Network Serial Cables
Details
Near End Cross Talk | 38.3dB at 250 MHz |
Conductor Type | Stranded |
Impedance | 100 +/-15 ohms |
Conductor Gauge | 24 AWG |
Attenuation | 39.4dB at 250 MHz |
Connector Plating Thickness | 50 microns |
Return Loss | 15.3dB at 250 MHz |
Power Sum Near End Cross Talk | 36.3dB at 250 MHz |
Cable Frequency | Up to 250 MHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Dataproducts Non-OEM New Purple POS/Cash Register Ribbon for Star Micronics RC002P (EA) (R2866)
- MONOPRICE Full Motion Tv Wall Mount Max175 lb., Blk (8588)
- ILC Replacement for G-care Bak-18650c4*2 Battery (BAK-18650C4*2)
- INNOVERA USB 3.0 Flash Drive, 8 GB (82008)
- BLACK BOX Db9 Serial Extension Cable Male/Female 25-Ft. 7.6-M (BC00233)
- BLACK BOX Db9 Extension Cable w/ Emi/Rfi Hoods, (EDN12H-0050-MF)
- BLACK BOX Rs-232 Db9 To Phoenix Adapter Cable-1.35 M (AVS-CBL-RS232)
- BLACK BOX Db9 Serial Extension Cable Male/Female 10-Ft. 3.0-M (BC00230)
- BLACK BOX Db9 Extension Cable w/ Emi/Rfi Hoods, (EDN12H-0010-MF)
- BLACK BOX Db9 Modular Adapter Kit (Unassembled), F (FA4509F-BK)
- BESTLINK NETWARE DB9 Male to Male Serial Cable- 6Ft (180211)
- Black Box Network Serial Cables