Shop All Network Serial Cables
Black Box
Db9 Serial Null-Modem Cable, Db9 Female/
Mfr # EYN257T-0006-FF
Zoro # G0346581
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.26 in
- Impedance 115 ohms at 1 MHz or above
- Hood Type Metal (EMI/RFI)
- Mutual Capacitance 12 pF/ft
Product Information
- Brand Black Box
- MFR # EYN257T-0006-FF
- Zoro # G0346581
- UPC # 822088065722
- Country of Origin Unknown
- Category Network Serial Cables
Dimensions
Diameter | 0.26 in |
Details
Impedance | 115 ohms at 1 MHz or above |
Hood Type | Metal (EMI/RFI) |
Mutual Capacitance | 12 pF/ft |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Sunbright 6-FM-7.0 Replacement Sealed Lead-acid Battery 12 Volt / 7 Ah (ML7-121911111194)
- MIGHTY MAX BATTERY 100W Solar Panel 12V Mono Off Grid Battery Charger for RV Roof, Homes (MAX3990182)
- VICTRON ENERGY Orion-Tr Smart 12/12-30A (360W) Isolated DC-DC charger (ORI121236120)
- MOTOROLA Antenna, UHF, L 3/4 In (RAN4033A)
- BLACK BOX Rs-232 Db9 To Phoenix Adapter Cable-1.35 M (AVS-CBL-RS232)
- BLACK BOX Db9 Extension Cable w/ Emi/Rfi Hoods, (EDN12H-0050-MF)
- BLACK BOX Fo Pigtail, 12 Strand, Lc Sm, Yellow, 3M (FOPT50S1-LC-12YL-3)
- BLACK BOX Db9 Serial Extension Cable Male/Female 25-Ft. 7.6-M (BC00233)
- BLACK BOX Db9 Extension Cable w/ Emi/Rfi Hoods, (EDN12H-0010-MF)
- BLACK BOX Db9 Serial Extension Cable Male/Female 10-Ft. 3.0-M (BC00230)
- ADD-ON Addon 6.0Ft Dp M/M Black Cable (VN567AA-AO)
- Black Box Network Serial Cables