Shop All Voice & Data Jacks
Black Box
Cat6A Keystone Jack - Unshielded, Rj45, Blue
Mfr # C6AJA70-BL-R2
Zoro # G9853465
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Diameter 0.032 in to 0.039 in
- Housing ABX UL94V-0
- Cable Diameter 0.197 in to 0.354 in
- Conductors 22 to 24 AWG
Product Information
- Brand Black Box
- MFR # C6AJA70-BL-R2
- Zoro # G9853465
- UPC # 822088126003
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Insulation Diameter | 0.032 in to 0.039 in |
Cable Diameter | 0.197 in to 0.354 in |
Details
Housing | ABX UL94V-0 |
Conductors | 22 to 24 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO Springer Controls/MERZ, 16A, 3-Pole, Disconnect Switch, Red/Yellow, Center-Mount, Lockout (A104/016-CR2)
- MAG DADDY Snap In Cable Holder (62409-10)
- EATON Push Button operator, 22 mm, Red (M22M-DH-R)
- EATON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (M22M-DP-R-K11)
- BLACK BOX Cat6 Ez-Rj45 Modular Plugs, 25-Pack (C6EZUP-25PAK)
- BLACK BOX Cat6 Ez-Rj45 Modular Plugs, 50-Pack (C6EZUP-50PAK)
- BLACK BOX Cat6 Keystone Feed-Through Straight-Pinn (FM692)
- BLACK BOX Rj-45 Modular Splitters, 5-Position, 8 X (FM820-R2)
- BLACK BOX Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZUP-50PAK)
- BLACK BOX Cat6 Shielded Modular Plug, 50-Pack (FMTP6S-50PAK)
- HUBBELL PREMISE WIRING Hubbell Xcelerator Network Connector - 1 Pack - 1 x 110-punchdown Network - Off White (HXJUOW)
- Black Box Voice & Data Jacks