Shop All Voice & Data Patch Cords
Black Box
Cat6 Shld Patch Cable 10 Feet 26 Awg
Mfr # EVNSL0272BL-0010
Zoro # G0320919
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEXT (Minimum) 38.3 dB at 250 MHz
- Return Loss 15.3 dB at 250 MHz
- Connector Plating Thickness 50 microns
- Cable Construction Imported Aluminum/Mylar tape around each pair, foam insulation, tinned-copper braid, PVC (CM) jacket
- PS-NEXT 36.3 dB at 250 MHz
Product Information
- Brand Black Box
- MFR # EVNSL0272BL-0010
- Zoro # G0320919
- UPC # 822088023975
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Details
NEXT | (Minimum) 38.3 dB at 250 MHz |
Return Loss | 15.3 dB at 250 MHz |
Connector Plating Thickness | 50 microns |
Cable Construction Imported | Aluminum/Mylar tape around each pair, foam insulation, tinned-copper braid, PVC (CM) jacket |
PS-NEXT | 36.3 dB at 250 MHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/2" Diameter - 100 pcs - UV Resistant Black (CCUC9-150-C-BLACK)
- UE UNITED ELECTRIC 0-240PSI PRESSURE SWITCH (J40-271)
- BURNHAM 8036058 Gasket, Rr Tnkls (8036058)
- HONEYWELL Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (EX-AR)
- BLACK BOX Cat6 Patch Cables Blue (CAT6PC-005-BL)
- BLACK BOX Fiber Patch Cable 5M Sm 9 Micron Sc To S (FOSM-005M-SCSC)
- BLACK BOX Slim-Net Cat6 Cable (C6PC28-GY-07)
- BLACK BOX Cat5E Patch Cables Black (CAT5EPC-015-BK)
- BLACK BOX 25Ft Bk Cat6A 500-Mhz Stranded Ethernet Cable Utp Pvc Snagless (CAT6APC-025-BK)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL87-0010)
- CB DISTRIBUTING 4016 2 ft. Cat6 Orange Snagless Patch Cable (ST2996374)
- Black Box Voice & Data Patch Cords