Shop All Voice & Data Patch Cords
Black Box
Cat6 Patch Cables Red
Mfr # CAT6PC-003-RD
Zoro # G0429778
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- PS-NEXT (Minimum) 36.3 dB at 250MHz
- NEXT (Minimum) 38.3dB at 250MHz
- Gold Contacts 3-Micron
- Connector Plating Gold Flash
- Return Loss 8dB at 250MHz
Product Information
- Brand Black Box
- MFR # CAT6PC-003-RD
- Zoro # G0429778
- UPC # 822088050728
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Details
PS-NEXT (Minimum) | 36.3 dB at 250MHz |
NEXT (Minimum) | 38.3dB at 250MHz |
Gold Contacts | 3-Micron |
Connector Plating | Gold Flash |
Return Loss | 8dB at 250MHz |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Power Pole Assembly, 2 Pole, 30A, For Use With GE Series CR463 Contactors (CR460XP32)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 100 (BT4M-C0)
- KH INDUSTRIES 16 AWG 8 Conductor Portable Cord 600V 25 ft. YL (CPCB-16/8-25FT)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR2U)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-10)
- BLACK BOX Slim-Net Cat6 Cable (C6PC28-GY-07)
- BLACK BOX 25Ft Bk Cat6A 500-Mhz Stranded Ethernet Cable Utp Pvc Snagless (CAT6APC-025-BK)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-07)
- BLACK BOX Cat6 Patch Cables Blue (CAT6PC-005-BL)
- BLACK BOX Slim-Net Cat6A 28-Awg 500-Mhz Stranded Ethernet Patch Cable - (C6APC28-GN-20)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 50 Ft, Black (NPC-6150)
- Black Box Voice & Data Patch Cords