Shop All Voice & Data Jacks
Black Box
Cat6 Keystone Feed-Through Straight-Pinn
Mfr # FM692
Zoro # G2144400
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Unshielded
- Features Join UTP or STP cables; Ideal for CAT6 connections; Feature two RJ-45 (8-wire) modular jacks; Fit standard keystone openings; A slim housing design enables high-density mounting; Work with T568A or T568B wiring
Product Information
- Brand Black Box
- MFR # FM692
- Zoro # G2144400
- UPC # 822088049081
- Country of Origin Unknown
- Category Voice & Data Jacks
Details
Item | Keystone Coupler |
Color | Black |
Type | Unshielded |
Features | Join UTP or STP cables; Ideal for CAT6 connections; Feature two RJ-45 (8-wire) modular jacks; Fit standard keystone openings; A slim housing design enables high-density mounting; Work with T568A or T568B wiring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 3 to 12A, Class 5/20/20/30 (3UB88234CW2)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-100-0-1)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 6A, 1 Pole, 277/480V AC, C Curve (FAZ-C6/1-NA-SP)
- GENERAL WIRE SPRING General Wire 25HE1 25'x1/4" Flexicore Cable w/ Spring End (25HE1)
- BLACK BOX Cat6 Shielded Modular Plug, 50-Pack (FMTP6S-50PAK)
- BLACK BOX Cat6 Ez-Rj45 Modular Plugs, 50-Pack (C6EZUP-50PAK)
- BLACK BOX Cat5E Shielded Modular Plugs, Rj-45, 50- (FMTP5ES-50PAK)
- BLACK BOX Rj-45 Modular Splitters, 5-Position, 8 X (FM820-R2)
- BLACK BOX Category 5E Ez Plugs Unshielded - 100 Pack (C5EEZUP-100PAK)
- BLACK BOX Cat6 Modular Plugs, Rj-45, 50-Pack (FMTP6-R2-50PAK)
- LEGRAND Rj45 8-Pin Modular Straight-Through Inline Coupler (01937)
- Black Box Voice & Data Jacks