Shop All HDMI Cables
Black Box
Black Box VSW-HDMI2X2-4K 4K HDMI Matrix Switch - 2 x 2
Mfr # VSW-HDMI2X2-4K
Zoro # G203998651
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Black Box
- MFR # VSW-HDMI2X2-4K
- Zoro # G203998651
- UPC # 822000000000
- Country of Origin China
- Category HDMI Cables
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- 4K HDMI Matrix Switch
- FCC:
- Altitude: 10,000 ft.
- Approvals: FCC, CE, RoHS2, UL
- Connectors: Input: (2) HDMI Ouput: (2) HDMI Control Port: (1) DB9
- Dimension: 0.79" x 6.14" x 2.56"
- Humidity: 80%
- Indicators: (2) LEDs for input status
- Operating Temperature: 0 to 40°F (34 to 104°C)
- Power: 9V 1.5A
- Resolution: 4K, 1080p, 720p
- Weight: 1.93 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Mouse Pad, Blue (58021)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Altronix AL1042ULADA - 2 Pack (ML12-12F2MP23227410)
- ILC Replacement for Maxell Sr44sw (SR44SW MAXELL)
- MOTOROLA Surveillance Kit, MFR# PMLN8190A (PMLN8190A)
- BLACK BOX Displayport Adapter - 32 Awg, Displayport Male To Hdmi Female Convert (EVNDPHDMI-MF-R3)
- BLACK BOX Hdmi Female-Dvi-D Dual-Link (FA795-R2)
- BLACK BOX Distribute 4K Hdmi Video Resolutions And Audio To Four Displays. (VSP-HDMI1X4-4K)
- BLACK BOX Hdmi 2.0 4K60 Splitter - 1X4 (VSP-HDMI2-1X4)
- AXIOM MANUFACTURING Axiom High Speed Hdmi Cable M/M 12Ft (HDMIMM12-AX)
- TRIPP LITE DPort-HDMI-Cat5/6 Extender, Up to 150ft (B150-1A1-HDMI)
- SANOXY HDMI Male To VGA Male Video Converter Adapter Cable For PC DVD 1080P HDTV 6FT (SANOXY-CABLE123)
- Black Box HDMI Cables