Shop All Fiber Optic Cable
Black Box
Basic Fiber Termination Kit
Mfr # FOTKB-R2
Zoro # G0726410
Free Shipping & Returns
$1,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Comes with 400x fiber inspection scope for identifying fiber defects
- Includes 400x fiber optic inspection scope; Fiber optic stripper, 3-hole; Crimper with fiber optic die (0.151 [hex], 0.178 [hex], 0.134 [round]. 0.139 [hex], 0.190 [round]) for crimping FC, ST, SC, LC, SMA, and MT-RJ connectors; Universal polishing puck; Hand polish pad, 5.5 in x 5.5 in (14 x 14 cm), 1/8 in thick; 3-in-1 polish film (5, 1, 3 um), 25-pack; Kevlar scissors; Carbide scribe; Marking pen, black; Safety glasses; Fiber-safe fiber trash can; Fiber optic prep tissues, 10-pack; Cleaning wipes, lint-free polyester, 90-sheet pack; Syringe with 0.9-mm needle, 25-pack; Empty 4-oz. bottle for alcohol; Epoxy (Loctite 680); Epoxy hardener (Loctite 7090); Measurement scale, 6 in (15.2 cm); Glass polishing plate; Roll of electrical tape; Zippered storage bag, 8 inH x 11 inW x 9 inD (20.3 x 27.9 x 22.9 cm)
Product Information
- Brand Black Box
- MFR # FOTKB-R2
- Zoro # G0726410
- Country of Origin Unknown
- Category Fiber Optic Cable
Details
Item | Basic Fiber Termination Kit |
Features | Comes with 400x fiber inspection scope for identifying fiber defects |
Includes | 400x fiber optic inspection scope; Fiber optic stripper, 3-hole; Crimper with fiber optic die (0.151 [hex], 0.178 [hex], 0.134 [round]. 0.139 [hex], 0.190 [round]) for crimping FC, ST, SC, LC, SMA, and MT-RJ connectors; Universal polishing puck; Hand polish pad, 5.5 in x 5.5 in (14 x 14 cm), 1/8 in thick; 3-in-1 polish film (5, 1, 3 um), 25-pack; Kevlar scissors; Carbide scribe; Marking pen, black; Safety glasses; Fiber-safe fiber trash can; Fiber optic prep tissues, 10-pack; Cleaning wipes, lint-free polyester, 90-sheet pack; Syringe with 0.9-mm needle, 25-pack; Empty 4-oz. bottle for alcohol; Epoxy (Loctite 680); Epoxy hardener (Loctite 7090); Measurement scale, 6 in (15.2 cm); Glass polishing plate; Roll of electrical tape; Zippered storage bag, 8 inH x 11 inW x 9 inD (20.3 x 27.9 x 22.9 cm) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Cover, 1-1/2 in. (570)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 3 ft., Blk, 15A (20PX08ID)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 30 ft. (5018)
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 3-Way Switch (CSB320)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 1m, PVC (N316-01M)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/ST, 15m (N318-15M)
- AXIOM MANUFACTURING Axiom Lc/Sc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 7M (LCSCMD6O-7M-AX)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Aqua (6388)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 1 M (GBLC2-D1-01)
- AXIOM MANUFACTURING Axiom Sc/Sc Singlemode Simplex Os2 9/125 Fiber Optic Cable 10M (SCSCSS9Y-10M-AX)
- Black Box Fiber Optic Cable