Shop All HDMI Cables
Black Box
Audio Embedder And De-Embedder, Hdmi 2.0
Mfr # AEMEX-HDMI-R2
Zoro # G9379510
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type Input: (1) Screw Lock Barrel Power Connector; (1) USB Mini for Power and Firmware Upgrades; (1) HDMI; (1) 3.5-mm Analog Audio; (1) TOSlink Digital Optical Audio; Output: (1) HDMI; (1) 3.5-mm Analog Audio; (1) Digital Optical Audio
- CECC Channel Bypass
- Video Bandwidth Single-link 594 MHz (18 Gbps)
- Frequency 50/60 Hz
- Operating Temperature 32 to 104°F
Product Information
- Brand Black Box
- MFR # AEMEX-HDMI-R2
- Zoro # G9379510
- UPC # 822088130635
- Country of Origin Unknown
- Category HDMI Cables
Dimensions
Video Bandwidth | Single-link 594 MHz (18 Gbps) |
Details
Connector Type | Input: (1) Screw Lock Barrel Power Connector; (1) USB Mini for Power and Firmware Upgrades; (1) HDMI; (1) 3.5-mm Analog Audio; (1) TOSlink Digital Optical Audio; Output: (1) HDMI; (1) 3.5-mm Analog Audio; (1) Digital Optical Audio |
CECC Channel | Bypass |
Frequency | 50/60 Hz |
Operating Temperature | 32 to 104°F |
Humidity | 20 to 90%, Noncondensing |
Enclosure Material | Metal |
User Controls | (1) 2-position DIP switch, (1) 4-position DIP switch |
Amperage | Input: 0.58 A; Output: 4 A |
Altitude | 10,000 ft |
ESD Protection | Human body model: +/- 19 kV (air-gap discharge) and 12 kV (contact discharge); Core chipset: +/- 2 kV |
Video Support | Up to 4K @ 60 Hz in 4:4:4 color |
Storage Temperature | -4 to 104°F |
Audio Support | Supports HDMI, 3.5-mm analog audio, TOSLINK optical audio inputs and outputs; Embeds audio from either 3.5-mm or optical source to an HDMI or DVI-D signal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SigmasTek Eagle Picher CF-6V4.5 (ML4-645104019)
- TASCO Compact Binocular, 10x Magnification, Roof Prism, 300 ft Field of View (168125)
- PROCELL Procell Intense 9V Alkaline Battery, 9V DC, 12 Pack (PX1604)
- ILB GOLD Battery, Replacement For Duracell DL1616BPK (DL1616BPK)
- BLACK BOX Hdmi 2.0 4K60 Splitter - 1X4 (VSP-HDMI2-1X4)
- BLACK BOX Displayport Adapter - 32 Awg, Displayport Male To Hdmi Female Convert (EVNDPHDMI-MF-R3)
- BLACK BOX Hdmi Female-Dvi-D Dual-Link (FA795-R2)
- BLACK BOX Distribute 4K Hdmi Video Resolutions And Audio To Four Displays. (VSP-HDMI1X4-4K)
- BELKIN Hdmi To Hdmi Cable 10 (F8V3311B10)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 25' (TRPP569025)
- DYNO DYNO: HDMI PREMIUM 4K CABLES -HDMI20 - HDMI Cable 1.4v 1080p + 4K Length:20ft. (DYN-310027)
- Black Box HDMI Cables