Shop All Media Converters & Data Adapter Kits
Black Box
10/100/1000 St Media Converter Us Ps
Mfr # LMC4001A
Zoro # G0462608
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connectors (1) RJ45; (1) USB Micro B; (1) ST
- Operating Temperature 32 to 122°F
- Amperage 0.02A @ 120V; 0.5 A @ 5V DC
- Humidity 5 to 95%, Noncondensing
- Frequency 50/60 Hz
Product Information
- Brand Black Box
- MFR # LMC4001A
- Zoro # G0462608
- UPC # 822088075004
- Country of Origin Unknown
- Category Media Converters & Data Adapter Kits
Dimensions
Dimensions | 0.84 in x 1.75 in x 2.25 in |
Details
Connectors | (1) RJ45; (1) USB Micro B; (1) ST |
Operating Temperature | 32 to 122°F |
Amperage | 0.02A @ 120V; 0.5 A @ 5V DC |
Humidity | 5 to 95%, Noncondensing |
Frequency | 50/60 Hz |
Storage Temperature | -40 to 176°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATC Series, 30A, 32V DC, Non-Indicating, 5 PK (BP/ATC-30-RP)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37C0125B)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Orange (9300IG)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X9K1WP/25)
- BLACK BOX Extend Copper Network 60 Km Via Fiber . (LHC210A)
- BLACK BOX 10/100/1000Bt 1000Bx Sfp (LMC4000A)
- BLACK BOX Copper To Fiber Media Converter Chassis - 2U 14-Slot (LHGC-RACK)
- BLACK BOX Gigabit Poepse Media Converter (LPS535A-SFP)
- MOXA 4Port Entry-Level Usb Hub, W/ Adapter (UPort 204)
- TRANSITION NETWORKS Mini Gigabit Ethernet Fiber Media Converter - 1 GBPS (11458195)
- MOXA 2Port Usb-To-Serial Hub, Rs-232/422/485, W/ Isolation (UPort 1250I)
- Black Box Media Converters & Data Adapter Kits