Shop All HDMI Cables
Black Box
1 X 4 Hdmi Splitter w/ Audio
Mfr # AVSP-HDMI1X4
Zoro # G0401979
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 50/60 Hz
- Power Consumption 4.1 W
- Connector Type Input: (1) HDMI (Female); (1) 3.5-mm Audio; Output: (4) HDMI (Female); (4) 3.5-mm Audio
Product Information
- Brand Black Box
- MFR # AVSP-HDMI1X4
- Zoro # G0401979
- UPC # 822088056096
- Country of Origin Unknown
- Category HDMI Cables
Details
Frequency | 50/60 Hz |
Power Consumption | 4.1 W |
Connector Type | Input: (1) HDMI (Female); (1) 3.5-mm Audio; Output: (4) HDMI (Female); (4) 3.5-mm Audio |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Replacement Lamp Hita (DT01181-ER)
- DIEHARD Diehard 71323 Fully Automatic Battery Charger (8398380)
- ILC Replacement for Welch-allyn 105631 Battery (105631 BATTERY WELCH-ALLYN)
- KINGSTON 32GB USB3.2 Gen1 Data Traveler (DTKN/32GB)
- BLACK BOX Hdmi Female-Dvi-D Dual-Link (FA795-R2)
- BLACK BOX Distribute 4K Hdmi Video Resolutions And Audio To Four Displays. (VSP-HDMI1X4-4K)
- BLACK BOX Displayport Adapter - 32 Awg, Displayport Male To Hdmi Female Convert (EVNDPHDMI-MF-R3)
- BLACK BOX Hdmi 2.0 4K60 Splitter - 1X4 (VSP-HDMI2-1X4)
- SANOXY HDMI to USB Video Capture Card 1080P Recorder Phone Game Video Live Streaming (SANOXY-CABLE114)
- ZIGEN HDMI Receiver (ZIG-POE-RXAV)
- DYNO DYNO: HDMI PREMIUM 4K CABLES -HDMI06 - HDMI Cable 4K v1.4 Lenght:6ft. 310023 (DYN-310023)
- Black Box HDMI Cables