Shop All Transceivers
Black Box
1-Port T1/E1 Ethernet Network Extender K
Mfr # LR0301A-KIT
Zoro # G3423109
product price: $1,013.99
/ea
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indicators LEDs: (1) Power, (1) E1, (1) T1, (1) LOS, (1) 10/100M, (1) LAN
- Power Consumption 12 W Typical, 30 W Maximum
- Dimensions 1.7 in x 9.8 in x 5.9 in
- Frequency 50/60 Hz
- Humidity 5 to 95%, Noncondensing
Product Information
- Brand Black Box
- MFR # LR0301A-KIT
- Zoro # G3423109
- UPC # 822088077497
- Country of Origin Unknown
- Category Transceivers
Dimensions
Dimensions | 1.7 in x 9.8 in x 5.9 in |
Details
Indicators | LEDs: (1) Power, (1) E1, (1) T1, (1) LOS, (1) 10/100M, (1) LAN |
Power Consumption | 12 W Typical, 30 W Maximum |
Item | Ethernet Extender Kit |
Frequency | 50/60 Hz |
Humidity | 5 to 95%, Noncondensing |
Connector Type | E1: (2) BNC; T1/E1: (1) RJ-48; Ethernet: (2) RJ45; RS-232 Console Port: DB9 (Female) |
Operating Temperature | 32 to 122°F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Workstream by Sngl Motor Back to Basics Electric Sit-Stand Desk_ Black (35377)
- MOTOROLA Zebra 7 Ft Usb Cable Shielded Series A (CBA-U21-S07ZBR)
- BATTERY CLERK AJC® Universal Power 6 Volt 4.5 Ah (UB645) 6V 4.5Ah Alarm Battery (6-Volt-4.5-Ah-UB645-Universal-Power-6V-)
- ROCSTOR Displayport To Vga Adapter - 1 X Displ (Y10A102-B1)
- BLACK BOX Mediacento Ipx Hd Extender Transmitter - Hdmi-Over-Ip (VX-HDMI-HDIP-TX)
- BLACK BOX Usb 1.1 Cat5 Extender, 1-Port (IC101A)
- BLACK BOX Sfp/1250 Ext Diag Mm 1310 Lc 2Km (LFP412)
- BLACK BOX Mediacento Ipx 4K Receiver - Hdmi, Usb, Serial, Ir, Audio (VX-HDMI-4KIP-RX)
- BLACK BOX Sfp/155 Ext Diag Mm 1310 Lc 30Km (LFP402)
- BLACK BOX 4 Port Usb 2.0 Extender Lan Or Direct Connect (IC408A-R2)
- AXIOM MANUFACTURING Axiom 10Gbase-Bx40-U Sfp+ Transceiver For Netgear - Axm-Sfp10G-Bx-U40 (AXM-SFP10G-BX-U40-AX)
- Black Box Transceivers