Shop All Cookware
Black Bolt
PN Poong Nyun SPRP-34 PN Sharten Round Roasting Pan 34cm - 13.5 in.
Mfr # SPRP-34
Zoro # G503770704
product price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Black Bolt
- MFR # SPRP-34
- Zoro # G503770704
- Country of Origin China
- Category Cookware
Description
Pn Poong Nyun Sharten Round Roasting Pan 34cm Is An Aluminum Roasting Pan With 5 Layers Of Non-stick Pfoa, Lead, And Cadmium Free Diamond Coating. This Roasting Pan Is Made With A Die Casting Method For High Thermal Conductivity To Help Cook Meat And Vegetables Fast And Evenly. With A Oil Draining Hole And Large Surface Area, The Roasting Pan Is Able To Cook A Large Amount Of Food While Removing Unwanted Excess Fat And Grease. It's Ability To Be Used On Gas, Halogen, And Ceramic Heat Sources Makes The Roasting Pan Perfect For All Households.
Features- Safer than foil roasters
- Brown better and cook more evenly
- Porcelain surface is naturally nonstick
- Dishwasher safe
- Litre: 0.034 Litre
- Diameter: 13.5 in.
- Material: Aluminium
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANTERS Planters Chipotle Peanut Big Bag 6 oz. Bag, PK12 (10029000012636)
- CSL Folding Tray Stand, Steel Shelf (1054S-C-1)
- ENTERPRISE MANUFACTURING Handle, Interchange , 36", Red (940178-S)
- HEINZ Heinz Classic Squeeze Ketchup 14 oz., PK16 (10013000514504)
- BLACK BOLT PN Poong Nyun PNHC04 2.5 Liters 4 Servings New Hiklad IH Hive Pressure Cooker (PNHC04)
- LIFETIME Pizza Wheel Black/Silvr (KE113OHOBA)
- KING KOOKER Cast Iron, Biscuit Pan (CI9BPS)
- SHARPTOOLS 5 qt. Oval Pasta Pot - Black (SH864949)
- CRESTWARE Frying Pan, 7-1/2 In., SS/Alum (FRY07IH)
- KING KOOKER Cast Iron, Skillet, 15" (CIFP15S)
- VOLLRATH CO Vollrath® Stock Pot 76.0 Qt (71.9 L) (47726)
- Black Bolt Cookware