Shop All Utility Sink Faucets
Bk Resources
Workforce Standard Duty Faucet, 10" Swing Spout, 4" O.C. Splash Mount
Mfr # BKF-W-10-G
Zoro # G8429496
original price:
$63.75
5% off
new price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bk Resources
- MFR # BKF-W-10-G
- Zoro # G8429496
- UPC # 840653100623
- Country of Origin China
- Category Utility Sink Faucets
Description
Workforce Standard Duty Faucet with 10" Swing Spout and 8" O.C. Splash Mount. Includes 1/4 Turn Ceramic Cartridges. Faucet is Lead Free. ANSI/NSF 61 (Not Available with Wrist Blade Handles), cCSAus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Knob, Shower, Plastic (94514)
- PIONEER FAUCETS Two Handle Wall Mount Faucet, NPT, Wallmount, Polished Chrome, Number of Holes: 2 Hole (2PM540)
- KINGSTON BRASS KS5191BL Vintage Single-Handle Water Filtration Faucet, Polished Chrome (KS5191BL)
- HAM-LET 3/4" x 1/2" MNPT x Compression SS Male Connector (768L SS 1/2 X 3/4)
- BK RESOURCES Optiflow Service Faucet 8" C/C Splashmount, Pail Hook, Vacuum Breaker (BKSF-WB1)
- BK RESOURCES Optiflow Heavy Duty Faucet, 5" Gooseneck Spout, 8" O.C. Splash Mount (BKF-5G-G)
- BK RESOURCES Cast Body Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-4SM-6-G)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 4" O.C. Splash Mount (BKF-W-12-G)
- BK RESOURCES Optiflow Solid Body Faucet, 8" Gooseneck Spout, 4" O.C. Deck Mount (BKF-4DM-8G-G)
- BK RESOURCES Optiflow Solid Body Faucet, Body Only W/Out Spout, 8" O.C. Splash Mount (BKF-8SM-XX-G)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Number of Holes: 2 or 3 Hole (0084-A17)
- Bk Resources Utility Sink Faucets