Shop All Work Tables
Bk Resources
Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 30"Wx18"D
Mfr # VTTR-1830
Zoro # G8124332
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 30 in
- Depth 18 in
- Height 34.75 in
- Load Capacity 350
- Workbench/Table Surface Material Stainless Steel
Product Information
- Brand Bk Resources
- MFR # VTTR-1830
- Zoro # G8124332
- Country of Origin China
- Category Work Tables
Dimensions
Width | 30 in |
Depth | 18 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 350 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This Work Table measures 30"Wx18"D. The top is made from 18/430 Stainless Steel, which is reinforced with channels and has turndown edges on the front and side. 1-1/2" rear riser prevents items from sliding off. The galvanized undershelf and high-impact corrosion-resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Justrite® 8530 Vertical Drum Polyethylene Pop-Up Gauge 3/4" dia. x 5"L (8530)
- NO STACK Pallet Cones, English/French/Spanish, 8" x 8" x 10", Ylw/Black Print, PK50 (CONEYW)
- STRONG HOLD StrgCab, Legs, Gray, 75" x 48" x 24 (46-DS-246-6DB-L)
- TENNSCO Boltless Shelving Unit, 12"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4812S-5D)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 96"x30" (SVTR5-9630)
- BK RESOURCES Stainless Steel Filler Table, Galvanized Shelf, 1 1/2" Riser 18"W x 24"D (VFTS-1824)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx36"D (CVT-3636)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 30"Wx24"D (CVT-3024)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 60"Wx18"D (VTT-1860)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 18"D (VTS-1830)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK1)
- Bk Resources Work Tables