Shop All Work Tables
Bk Resources
Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 24"Wx18"D
Mfr # VTTR-1824
Zoro # G8122668
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Depth 18 in
- Height 34.75 in
- Load Capacity 330
- Workbench/Table Surface Material Stainless Steel
Product Information
- Brand Bk Resources
- MFR # VTTR-1824
- Zoro # G8122668
- Country of Origin China
- Category Work Tables
Dimensions
Width | 24 in |
Depth | 18 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 330 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This Work Table measures 24"Wx18"D. The top is made from 18/430 Stainless Steel, which is reinforced with channels and has turndown edges on the front and side. 1-1/2" rear riser prevents items from sliding off. The galvanized undershelf and high-impact corrosion-resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 10"D x 4 3/4"H (BKTM02X10X04EBPBL)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 66 in H, Stationary (HDC-246066-3S95)
- HUSKY Pallet Rack Decking, 48inx46in (4846A4)
- ZORO SELECT Wire Shelving Unit, 36"D x 60"W x 85"H, 4 Shelves, Chrome (2KPE9)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 36"Wx30"D (VTTR-3630)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 60"x30" (SVTR5-6030)
- BK RESOURCES Stainless Steel Corner Work Table With Undershelf, 5"Riser 24"Wx24"D (CVTCR5-2424)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 96"Wx30"D (CVTR5-9630)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 24"Wx24"D (VTTR5OB-2424)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 30"x18" (SVTR-1830)
- LITTLE GIANT Adj. Work Table, Steel, 48" W, 30" D (MTH1-3048-AH)
- Bk Resources Work Tables