Shop All Work Tables
Bk Resources
Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 96"x30"
Mfr # SVTR5-9630
Zoro # G8122336
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$684.99
Free 30-Day Returns
Key Features
- Width 96 in
- Depth 30 in
- Height 34.75 in
- Load Capacity 703
- Workbench/Table Surface Material Stainless Steel
Product Information
- Brand Bk Resources
- MFR # SVTR5-9630
- Zoro # G8122336
- Country of Origin China
- Category Work Tables
Dimensions
Width | 96 in |
Depth | 30 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 703 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This Work Table measures 96"Wx30"D. The top is made from 18/430 Stainless Steel which is reinforced with channels and has turndown edges on the front and sides. The 5" rear riser prevent objects from sliding off. Table legs are made from stainless steel and are 1 5/8" in diameter. The stainless steel undershelf and plastic bullet feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, Black, 13 5/8 in L (QUS241BK)
- QUANTUM STORAGE SYSTEMS 300 lb Hang & Stack Storage Bin, Wire, 4 1/4 in W, 3 in H, Chrome, 7 1/4 in L (QMB520C)
- TRITON PRODUCTS 2 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52213)
- CRAWFORD Zinc Plated Silver Steel 11 in. Giant Storage Hangers (GSH-10)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 60"x24" (SVTR-6024)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 72"W X 24"D (VTS-7224)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 84"W X 24"D (VTS-8424)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 72"Wx18"D (VTTR-1872)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 36"Wx30"D (VTTOB-3630)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 36"Wx30"D (VTT-3630)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 60"Wx30"D (CVTR5-6030)
- Bk Resources Work Tables