Shop All Work Tables
Bk Resources
Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 30"x24"
Mfr # SVTR-3024
Zoro # G8122528
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Depth 24 in
- Height 34.75 in
- Load Capacity 436
- Workbench/Table Surface Material Stainless Steel
Product Information
- Brand Bk Resources
- MFR # SVTR-3024
- Zoro # G8122528
- Country of Origin China
- Category Work Tables
Dimensions
Width | 30 in |
Depth | 24 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 436 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This Work Table measures 30"Wx24"D. The top is made from 18/430 Stainless Steel which is reinforced with channels and has turndown edges on the front and sides. The 1-1/2" rear riser prevent objects from sliding off. Table legs are made from stainless steel and are 1 5/8" in diameter. The stainless steel undershelf and plastic bullet feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner, 36"D x 36"W, Clear (5GRG4)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, Yellow, 11 5/8 in L (30170YELLOBLANK)
- WESCO Drum Lifter, Mobile, w/Handler, Steel (DM-1100)
- LITTLE GIANT Bolted Workbenches, Butcher Block, 60" W, 28-3/4" to 42-3/4" Height, 3000 lb., Straight (WSJ2-3060-AH-DR)
- BK RESOURCES Stainless Steel Work Table With Stainless Steel Undershelf 60"Wx24"D (QVT-6024)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 96"Wx30"D (VTT-9630)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 60"x30" (SVTR-6030)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 48"W X 24"D (VTS-4824)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 60"Wx30"D (CVTR5-6030)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 48"Wx18"D (VTTROB-1848)
- ZORO SELECT Workbench, SS, 48" W, 30" D (4UEN2)
- Bk Resources Work Tables