Shop All Work Tables
Bk Resources
Work Table 16/304 Stainless Steel With Stainless Steel Shelf 36"Wx36"D
Mfr # CVT-3636
Zoro # G8125057
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 36 in
- Height 34.75 in
- Load Capacity 575
- Workbench/Table Surface Material Stainless Steel
Product Information
- Brand Bk Resources
- MFR # CVT-3636
- Zoro # G8125057
- Country of Origin China
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 36 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 575 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
Heavy-duty Flat Top Table by BK Resources, is the Perfect 16/304 Stainless Steel 34 3/4" tall 36"W x 36"D Work Table surface for use in a Kitchen, Bar, Backyard Grilling, Parties, Outdoor Cooking, Restaurant, Laundry, Office, School, Hospital, Warehouse, Garage or any commercial setting. This table features an adjustable-height Stainless Steel under-shelf and 1-5/8" Diameter Stainless Steel legs that is high-impact corrosion-resistant with 1 1/4" Adjustable non-marring feet that eliminate table wobble on uneven floors. It is reinforced with channels and has turn-down edges on all sides. It is NSF certified to meet strict standards for public health protection. Fast and easy assembly. The table has options to add Single & Double Over-shelves, Drawer Assemblies, Casters, Upgraded Bullet Feet, Extra Shelves, Adjustable Table Mount Pot Rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD2)
- QEP Drum Mixer, 120V, 2 Speed (21700)
- ZORO SELECT Shelf Liner 48"x18", Clear, 4PK (5GRF6)
- HOME BASICS Velvet Scarf Hangers with Chrome Plated Steel Hooks, Black 3PK (FH01455)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 60"Wx30"D (VTT-6030)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 96"x30" (SVTR-9630)
- BK RESOURCES Stainless Steel Work Table Adjustable Undershelf, 96"W X 30"D (SVTS-9630)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 24"D (VTS-3024)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 96"Wx30"D (VTTR-9630)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 60"x18" (SVTR-1860)
- LITTLE GIANT Workbench, Butcher Block, 36" W, 24" D (WTS-2436-LL)
- Bk Resources Work Tables