Shop All Faucet Accessories
Bk Resources
Stainless Steel Wrist Blade Handle Kits For Evolution Series Faucets
Mfr # EVO-WBH
Zoro # G7904593
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material of Construction Stainless Steel
- For Use With All BK Resources Evolution Series Faucets
- Includes 2 Handles
- For Use With Mfr. Model Number EVO-4SM-_-G, EVO-4DM-_-G, EVO-8DM-_-G, EVO-8SM-_-G
Product Information
- Brand Bk Resources
- MFR # EVO-WBH
- Zoro # G7904593
- UPC # 840653140711
- Country of Origin China
- Category Faucet Accessories
Details
Item | Evolution Series Wrist Blade Handles |
Finish | Polished |
Material of Construction | Stainless Steel |
For Use With | All BK Resources Evolution Series Faucets |
Includes | 2 Handles |
For Use With Mfr. Model Number | EVO-4SM-_-G, EVO-4DM-_-G, EVO-8DM-_-G, EVO-8SM-_-G |
Fits Brand | BK-Resources |
Description
Stainless Steel Wrist Blade Handle Kits For Evolution Series Faucets, (1) Hot, (1) Cold Handle Per Kit, Pop Packaging With Hang Tag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN COMMERCIAL Metering 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (8886)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0025)
- VERSILON PEX Tubing, Clear, 7/16 in, 100 ft, 165F (ABH02032)
- KOHLER Assembly, Cover (1068525-2MB)
- BK RESOURCES Metering Faucet, Deck Mounted Single Supply (MF-1D-G)
- BK RESOURCES Metering Faucet, 4" C/C Deck Mounted Hot & Cold (MF-4D-G)
- BK RESOURCES Pre-Rinse Spray Head, 1.0 GPM, Low Flow (BK-PRV-1-G)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 10", 2.2 GPM Flow Rate (BKF-HSPT-10-G)
- BK RESOURCES Pre-Rinse Riser, 18" Riser Pipe Replacement (BK-PR-18RP-G)
- BK RESOURCES Replacement Button Valve For BK-PRV-1-G And BK-PRV-G (BKKV-010XST)
- KOHLER Chesapeake 19-1/4" X 17-1/4" Wall-Mo (1728-0)
- Bk Resources Faucet Accessories