Shop All Work Tables
Bk Resources
Stainless Steel Work Table With Stainless Steel Undershelf 60"Wx24"D
Mfr # QVT-6024
Zoro # G8122476
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 24 in
- Height 34.75 in
- Load Capacity 680
- Workbench/Table Surface Material Stainless Steel
Product Information
- Brand Bk Resources
- MFR # QVT-6024
- Zoro # G8122476
- Country of Origin China
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 680 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This work table measures 60"Wx24"Dx34-3/4"H. The top is made from 14/304 Stainless Steel, which is reinforced with two 5" C channels and galvanized side and rear bracing. The stainless steel shelf and 1-1/4" high impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, Red, 23 5/8 in L (QSB116RD)
- JOHN STERLING Rod Closet Adj 18-30In White (RP0021-18/30)
- ORBIS Green Plastic Lid (RCS01215-1 GREEN)
- UNEX FLOW CELL 28 in D, 72 in Blue (FCMFS40283)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 60"Wx30"D (CVT-6030)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 36"Wx30"D (VTTOB-3630)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 60"Wx30"D (VTT-6030)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 24"Wx24"D (VTTR-2424)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 72"Wx30"D (VTT-7230)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 48"Wx30"D (VTTR5OB-4830)
- AMGOOD Stainless Steel Metal Table with Undershelf, 18 Long X 18 Deep (AMG WT-1818)
- Bk Resources Work Tables