Shop All Work Tables
Bk Resources
Stainless Steel Work Table With Open Base, 1.5" Rear Riser 36"Wx18"D
Mfr # VTTROB-1836
Zoro # G8122984
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 18 in
- Height 34.75 in
- Load Capacity 370
- Workbench/Table Surface Material Stainless Steel
Product Information
- Brand Bk Resources
- MFR # VTTROB-1836
- Zoro # G8122984
- Country of Origin China
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 18 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 370 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This Work Table measures 36"Wx18"D. The top is made from 18/430 Stainless Steel which is reinforced with channels and has turndown edges on the front and sides. The 1-1/2" rear riser prevents objects from sliding off. Table legs are made from galvanized steel and are 1 5/8" in diameter. The open base has side and rear bracing made from galvanixed steel. The impact corrosion resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 1.31 in. H X 1 in. W 20 Ga. Plywood Panel Sheathing Clip (PSCA 15/32)
- 80/20 Drop In T-Slot 5/16-18 X .75", 15 S (3293)
- DURASTAR Wire Container 72x40x46H, Caster Pads, 5" Swvl Caster Wheel(Maroon/Gra (15406-5"PTU)
- ZORO SELECT Closed Head Transport Drum, Steel, 16 gal, Lined, Black (CQ1603L)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 60"Wx18"D (VTTR-1860)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 84"Wx30"D (VTTR5-8430)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 72"Wx30"D (VTTR5-7230)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 72"Wx30"D (VTT-7230)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 48"x24" (SVTR5-4824)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 60"Wx30"D (CVTR5-6030)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D, Load Capacity: 3, 000 lb (WSJ2-3048-AH-DR)
- Bk Resources Work Tables