Shop All Work Tables
Bk Resources
Stainless Steel Work Table Open Base, Stainless Steel Legs 48"Wx36"D
Mfr # QVTOB-4836
Zoro # G8123167
product price: $921.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$921.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 36 in
- Height 34.75 in
- Load Capacity 684
- Workbench/Table Surface Material Stainless Steel
Product Information
- Brand Bk Resources
- MFR # QVTOB-4836
- Zoro # G8123167
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 36 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 684 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
Heavy-duty Table Flat Top by BK Resources, is the Perfect 14/304 Stainless Steel 34 3/4" tall 48"W x 36"D Work Table surface for use in a Kitchen, Bar, Backyard Grilling, Parties, Outdoor Cooking, Restaurant, Laundry, Office, School, Hospital, Warehouse, Garage or any commercial setting With Open base has stainless steel side and rear bracing for stability. This table features 1-5/8" Diameter Stainless Steel legs that is high-impact corrosion-resistant with 1 1/4" Adjustable non-marring feet that eliminate table wobble on uneven floors. Top Reinforced with Channels and has turn-down edges on all sides. It is NSF certified to meet strict standards for public health protection. Fast and easy assembly. The table has options to add Single & Double Over-shelves, Drawer Assemblies, Casters, Upgraded Bullet Feet, Extra Shelves, Adjustable Table Mount Pot Rack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Refill for PIG Outdoor Oily Water Filter Bucket (FLT731)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- AKRO-MILS Clear Plastic Bin Cups (30102)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Gray (62362GY-U)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx30"D (SVT-4830)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 48"Wx18"D (VTTR-1848)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 72"Wx24"D (SVTOB-7224)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 60"Wx30"D (VTTR-6030)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 84"x30" (SVTR5-8430)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 96"x30" (SVTR-9630)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK1)
- Bk Resources Work Tables