Shop All Drawer Slides
Bk Resources
Stainless Steel Drawer Assembly W/Lock, Stainless Pan 200lb 20"x15"x5"
Mfr # BKDWR-2015-ASSY-L-SS
Zoro # G7918076
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bk Resources
- MFR # BKDWR-2015-ASSY-L-SS
- Zoro # G7918076
- Country of Origin China
- Category Drawer Slides
Description
This stainless steel drawer assembly has an overall measurement of 17.875"Wx23"Dx7"H and a pan size of 15"Wx20"Dx5"H and has a 200 lb.capacity. Assembly is made from stainless steel with a stainless steel pan. The drawer is self closing and comes with a lock. This drawer assembly fits 24"D, 30"D, and 36"D metal or wood work tables and includes a universal mounting kit. This drawer assembly is ADA compliant and is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 192 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (242MB)
- PRIME-LINE Pull Pocket Door Satin Nickel (N 7274)
- ZORO SELECT Door Reinforcer, H 9 x W 4 3/4 In (2MDG9)
- MONROE PMP Pull Handle, 7-1/2 In. H, Matte, Threaded Holes (PH-0167)
- BK RESOURCES Stainless Steel Drawer Pan, NSF Certified 20"W x 20"D x 5"H (BKDWR-2020)
- KASAWARE 22" Side Mount Drawer Slides, 1 pair (KFSEN22Y-A-2)
- PRIME-LINE 21/32 in. x 1-1/8 in., White Drawer Guide Kit 2 Pack (R 7221)
- HARDWARE RESOURCES 20" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-20)
- PRIME-LINE Drawer Track Guide and Glides, White Polyethylene 2 Pack (R 7224)
- GENESIS 20 Indrawer Slides (Pair) Pr (AH 7600-20)
- GENESIS 14In Drawer Slide Zn Full Ext 3X1-770Lb Ea (ADS 770-14)
- Bk Resources Drawer Slides