Shop All Hand Sinks
Bk Resources
Space Saver Hand Sink With Side Splashes, Faucet, 2 Holes 9"Wx9"
Mfr # BKHS-W-SS-SS-P-G
Zoro # G7680128
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bk Resources
- MFR # BKHS-W-SS-SS-P-G
- Zoro # G7680128
- Country of Origin China
- Category Hand Sinks
Description
BK Resources wall-mount sink, the Perfect 304 Stainless Steel Space Saver Hand Sink With Side Splashes for use in a kitchen, bar, restaurant, laundry, school, hospital, hotel, park, or any other commercial setting, 9" Wide X 9" Front-To-Back Bowl, 4" O.C. Splash Mount Faucet Holes With Workforce Splash Mount Faucet W/3.5" Gooseneck Spout, 1-7/8" Drain Opening, Basket Drain & Mounting Bracket Included, NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 4-Way Heavy Duty Sillcock Key Single Pack (RP77231)
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 10PK, Hex Size: 9/16" (68C-6-2)
- LEGRIS Reducing Union, 10mm Tube Size, Nylon, Black, 10 PK (3106 10 12)
- SPEAKMAN Shower Head, 2.50 gpm, Chrome, 9-15/32" H (VS-3011)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes, 2 Holes 14Óx10Óx5Ó (BKHS-W-1410-SS-P-G)
- BK RESOURCES Hand Sink Stainless Steel 1-7/8" Drain, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1)
- BK RESOURCES Space Saver Hand Sink Stainless Steel W/ Towel Disp, Faucet 9"Wx9" (BKHS-D-SS-SKTS-P-G)
- BK RESOURCES Hand Sink Stainless Steel W/Dual Supply Metering Faucet 2 Holes (BKHS-D-1410-4MF)
- BK RESOURCES IONTM Blue Antimicrobial Hand Sink, 2 Faucet Holes, 14Ó x 10Ó x 5Ó (APHS-W1410-2B)
- BK RESOURCES Hand Sink Stainless Steel 16X16 16 GA (BKHS-D-1616)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- Bk Resources Hand Sinks