Shop All Faucet Accessories
Bk Resources
Replacement Workforce Ceramic 'Hot' Valve & Handle
Mfr # BKF-W-HVCH-G
Zoro # G7904313
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material of Construction Brass/Stainless
- For Use With Mfr. Model Number BKF-W-_-G, BKF-W2-_-G
- Includes 1 Valve, 1 Dial Blade Handle
- For Use With BK Resources Workforce Series Faucets-BKF-W, BKD and BK8D
Product Information
- Brand Bk Resources
- MFR # BKF-W-HVCH-G
- Zoro # G7904313
- UPC # 840653135342
- Country of Origin China
- Category Faucet Accessories
Details
Item | WorkForce Replacement Hot Water Ceramic Stem/Valve |
Finish | Polished |
Material of Construction | Brass/Stainless |
For Use With Mfr. Model Number | BKF-W-_-G, BKF-W2-_-G |
Includes | 1 Valve, 1 Dial Blade Handle |
For Use With | BK Resources Workforce Series Faucets-BKF-W, BKD and BK8D |
Fits Brand | BK-Resources |
Description
Replacement Workforce Ceramic 'Hot' Valve & Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Garbage Disposer Wrench, Steel, Heavy Duty (45101)
- MASTERCOOL. Mastercool 4 Piece Tube Cutter Kit (70090-A)
- PROSOURCE Coupling Black Merchant 2In (BSC 50)
- B & K Nibco 3/4 in. FTG X 3/4 in. D Press Wrought Copper 45 Degree Elbow 10 pk (9046300PCCP)
- BK RESOURCES Knee/Foot Valve Repair Kit (XRK-PDV-G)
- BK RESOURCES Replacement Workforce Ceramic 'Cold' Valve (BKF-W-CVC-G)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 14", 2.2 GPM Flow Rate (BKF-HSPT-14-G)
- BK RESOURCES Flexible Water Line Connectors With Mounting Kit (WL-36MK)
- BK RESOURCES Eye Wash Attachment (BK-EWS)
- BK RESOURCES Replacement 1/4 Turn Ceramic Workforce 'Cold' Valve & Handle, 8W Faucet (BKF-8W-CVCH-G)
- SLOAN Plumbing Part, Solis Ebv369A-C Sens Assembly Kt Conc Solis 1.6GPF (3325169)
- Bk Resources Faucet Accessories