Shop All Faucet Accessories
Bk Resources
Replacement Optiflow 'Hot & Cold' Valve, Handles & Bonnets, Lead Free
Mfr # XRK-BKF-HB-G
Zoro # G7903683
original price:
$164.99
9% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material of Construction Brass/Stainless
- Includes 2 Bonnets,1 Cold Water Ceramic Valve, 1) Hot Water Ceramic Valve, 2 Blade Handles
- For Use With All BK Resources Optiflow Series Faucets
- Fits Brand BK-Resources
Product Information
- Brand Bk Resources
- MFR # XRK-BKF-HB-G
- Zoro # G7903683
- Country of Origin China
- Category Faucet Accessories
Details
Item | OptiFlow Faucet Repair Kit |
Finish | Polished |
Material of Construction | Brass/Stainless |
Includes | 2 Bonnets,1 Cold Water Ceramic Valve, 1) Hot Water Ceramic Valve, 2 Blade Handles |
For Use With | All BK Resources Optiflow Series Faucets |
Fits Brand | BK-Resources |
Description
Replacement Optiflow 'Hot & Cold' Valve, Handles & Bonnets, Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Bathroom Shelf (28951000)
- KOHLER Diverter Assembly (1238165-CP)
- ZURN HGI-25 - Hose Bibb Pressure Gauge (HGI-25)
- ZURN Shower Head, Brass, Chrome Plated, 1 Hole (Z7000-GBH-CP)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 8", 2.2 GPM Flow Rate (EVO-SPT-8)
- BK RESOURCES Pre-Rinse Spray Handle, Handle Replacement (BKH-HANDLE)
- BK RESOURCES Replacement 1/4 Turn Ceramic Workforce 'Hot' Valve - Lead Free (BKF-8W-HVC-G)
- BK RESOURCES Splash Mount Faucet Mounting Kit (BK-SMMK-90)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 16", 2.2 GPM Flow Rate (BKF-HSPT-16-G)
- BK RESOURCES Metering Faucet Part - 1D Aerator Assembly (MF-1D-AER)
- MOEN Valve Body (1371)
- Bk Resources Faucet Accessories