Shop All Faucet Accessories
Bk Resources
Replacement Optiflow 'Cold' Valve, Handle & Bonnet, Lead Free
Mfr # BKF-CV-HB-G
Zoro # G7904067
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material of Construction Brass/Stainless
- Includes 1 Valve Bonnet, 1 Cold Water Ceramic Valve, 1 Standard Blade Handle
- For Use With All BK Resources Optiflow Series Faucets
- For Use With Mfr. Model Number BKF-4DM-_G, BKF4HD-_-G, BKF-4SM-_G, BKF-_G, BKF-8DM-_G, BKF8HD-_-G, BKF-8SM-_G
Product Information
- Brand Bk Resources
- MFR # BKF-CV-HB-G
- Zoro # G7904067
- Country of Origin China
- Category Faucet Accessories
Details
Item | Optiflow Cold Water Ceramic Stem/Valve w/ Handle |
Finish | Polished |
Material of Construction | Brass/Stainless |
Includes | 1 Valve Bonnet, 1 Cold Water Ceramic Valve, 1 Standard Blade Handle |
For Use With | All BK Resources Optiflow Series Faucets |
For Use With Mfr. Model Number | BKF-4DM-_G, BKF4HD-_-G, BKF-4SM-_G, BKF-_G, BKF-8DM-_G, BKF8HD-_-G, BKF-8SM-_G |
Fits Brand | BK-Resources |
Description
Replacement Optiflow 'Cold' Valve, Handle & Bonnet, Lead Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1"x100Ft White Flexible PVC Pipe (WF100100)
- LEGEND VALVE 2" x 6" 316 SS NIPPLE (316-170)
- KINGSTON BRASS 5-1/4", Tub Spout, Polished Chrome (K187A1)
- LEGEND VALVE 1" S-605 CPVC BALL VALVE (202-405)
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve & Handle (BKF-W-HVCH-G)
- BK RESOURCES Heavy Duty Swing Spout, 6", 2.2 GPM Flow Rate (BKF-HSPT-6-G)
- BK RESOURCES Metering Faucet Part 1D-G Aerator Assembly (MF-1D-KIT)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 14", 2.2 GPM Flow Rate (EVO-SPT-14)
- BK RESOURCES Evolution Series Stainless Steel Goosneck Spout, 4.5", 2.2 GPM Flow Rate (EVO-SPT-4G)
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 5", 2.2 GPM Flow Rate (BKF-HSPT-5G-G)
- TOTO Solenoid Valve, Unit, Ecofaucet Telc1Xx-Xxxx (THP3323)
- Bk Resources Faucet Accessories