Shop All Pre-rinse Faucets and Accessories
Bk Resources
Optiflow Pre-Rinse Assembly with Single Valve Splash Mount
Mfr # BKF-SWMPR-WB-G
Zoro # G7685983
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category OptiFlow Pre Rinse
- Mounting Hole Center to Center Single Hole
- Size 1/2" NPT
- Material Hose: Stainless Steel
- Length (In.) 38-5/8"
Product Information
- Brand Bk Resources
- MFR # BKF-SWMPR-WB-G
- Zoro # G7685983
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 1/2" NPT |
Length (In.) | 38-5/8" |
Details
Sub-Category | OptiFlow Pre Rinse |
Mounting Hole Center to Center | Single Hole |
Material | Hose: Stainless Steel |
Description
Optiflow Pre-Rinse Assembly with Single Valve Splash Mount. Includes 44" Stainless Steel Braided Hose (Triple-Ply @300 Psi), 12" Wall Bracket, Integral Check Valve,1/2" Female Inlets, 1/4 Turn Ceramic Valves. Assembly is Lead Free, ANSI/NSF 61.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 100', Green (PU08M/516AG)
- B & K Ball Valve Hd 1/2Ips (107-823NL)
- SLOAN Cover A71 Inside Cover Continental (0301221)
- KOHLER Classic Elongated 1.6 GPF Toilet (3493-0)
- BK RESOURCES Optiflow Pre-Rinse Assembly, 8" O.C. Splash Mount, 10"Add-A-Faucet (BKF-SMPR-WB-AF10-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 12" Add-A-Faucet (BKF-SMPR-WB-AF12-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly, One-Hole Deck Mount, 14" Add-A-Faucet (BKF-DMPR-WB-AF14-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly, 4" O.C.Heavy Duty Deck Mount (BKF-4HDDPR-WB-G)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ 10" Add-A-Faucet (BKF-VSMPR-WB-AF10-G)
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 14" Add-A-Faucet (BKF-VSMPR-WB-AF14-G)
- ENCORE Pre-Rinse Hose w/Grip, 96 In (KN50-Y004-96U)
- Bk Resources Kitchen Faucets & Accessories