Shop All Faucet Accessories
Bk Resources
Optiflow Heavy Duty Gooseneck Spout, 8", 2.2 GPM Flow Rate
Mfr # BKF-HSPT-8G-G
Zoro # G7904636
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Chrome Plated Brass
- For Use With Mfr. Model Number BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G
- For Use With All BK Resources Optiflow and Workforce Series Faucets
- Includes 1 Spout
Product Information
- Brand Bk Resources
- MFR # BKF-HSPT-8G-G
- Zoro # G7904636
- UPC # 840653122274
- Country of Origin China
- Category Faucet Accessories
Details
Item | WorkForce Series 8" Gooseneck Spout |
Finish | Chrome |
Material of Construction | Chrome Plated Brass |
For Use With Mfr. Model Number | BKF-4DM-_G, BKF4HD-_G, BKF-4SM-_G, BKF4SM2-_G,BKF-_G,BKF-8DM-_G, BKF8HD-_G, BKF-8SM-_G, BKF-8W-_G, BK8D-_G, BKF-W2-_G, BKF-W-_G, BKD-_G |
For Use With | All BK Resources Optiflow and Workforce Series Faucets |
Includes | 1 Spout |
Fits Brand | BK-Resources |
Description
Optiflow Heavy Duty Gooseneck Spout, 8", 2.2 GPM Flow Rate, Chrome Plated, Lead Free, ANSI/NSF 61
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 1" x 1-1/4" (79335)
- WATTS Water Pressure Regulator Valve, 1 In. (1 LFU5B-LP-Z3)
- SLOAN Stop Cap Kit H1010A PVDBN Stop Cap Kit (1 Vand Res) (3308773)
- NORTEC SP VLVDRAIN 93GRAY 24VCOILREPL (1456000)
- BK RESOURCES Pre-Rinse Hose 44" Stainless Spray Hose, Includes Universal Adapter (BKH-44-G)
- BK RESOURCES Pre-Rinse Spring, Pre-Rinse Hose Spring Replacement (BK-PR-SPRING)
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 5", 2.2 GPM Flow Rate (BKF-HSPT-5G-G)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 10", 2.2 GPM Flow Rate (BKF-HSPT-10-G)
- BK RESOURCES Pre-Rinse Riser, 18" Riser Pipe Replacement (BK-PR-18RP-G)
- BK RESOURCES Knee/Foot Valve Repair Kit (XRK-PDV-G)
- DELTA Delta Classic Button - Hot/Cold Indicator - Blue (RP53458)
- Bk Resources Faucet Accessories