Shop All Pre-rinse Faucets and Accessories
Bk Resources
Mini Pre-Rinse 4"O.C. Faucet, Reduced Size For Small Spaces W/ BKF-4HD
Mfr # BKF-4HD-MINI
Zoro # G7685527
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Mini Pre Rinse
- Size 1/2" NPT
- Mounting Hole Center to Center 4"
- Length (In.) 19-1/2"
- Flow Rate Spray Head: 1 gpm
Product Information
- Brand Bk Resources
- MFR # BKF-4HD-MINI
- Zoro # G7685527
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 1/2" NPT |
Length (In.) | 19-1/2" |
Details
Sub-Category | Mini Pre Rinse |
Mounting Hole Center to Center | 4" |
Flow Rate | Spray Head: 1 gpm |
Description
Mini Pre-Rinse comes in Reduced Size For Small Spaces with 4" O.C. Faucet (BKF4HD). Triple-Ply Hose Rated To 300 Psi. Includes 1/4 Turn Ceramic Cartridges, Integral Check Valves.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1/2" NOM C Copper Dimple Stop Coupling (W 10145)
- DIXON Spring Return Brass Ball Valve 3/4" (BBV75SR)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Polished Brass (KSHK52)
- ROHL Tenerife Pull-Down Bar/Food Prep Kitchen Faucet With C-Spout (TE65D1LMAG)
- BK RESOURCES Optiflow Pre-Rinse Assembly, 8" O.C. Splash Mount, 10"Add-A-Faucet (BKF-SMPR-WB-AF10-G)
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 14" Add-A-Faucet (BKF-VSMPR-WB-AF14-G)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ Add-A-Faucet (BKF-VSMPR-WB-AF8-G)
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 12" Add-A-Faucet (BKF-VSMPR-WB-AF12-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 12" Add-A-Faucet (BKF-SMPR-WB-AF12-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly, One-Hole Deck Mount, 14" Add-A-Faucet (BKF-DMPR-WB-AF14-G)
- FISHER MFG Replacement Hose For - Part# Fis2914 (FIS2914)
- Bk Resources Kitchen Faucets & Accessories