Shop All Faucet Accessories
Bk Resources
Metering Faucet Part 1D-G Aerator Assembly
Mfr # MF-1D-KIT
Zoro # G7920167
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Chrome Plated Brass
- Includes 1 Metering Valve, 1 Push Handle, 1 Bonnet
- For Use With Mfr. Model Number MF-1D-G
- For Use With BK Resources Optiflow Metering Faucet MF-1D-G
Product Information
- Brand Bk Resources
- MFR # MF-1D-KIT
- Zoro # G7920167
- Country of Origin China
- Category Faucet Accessories
Details
Item | Optiflow Metering Faucet Repair Kit |
Finish | Chrome |
Material of Construction | Chrome Plated Brass |
Includes | 1 Metering Valve, 1 Push Handle, 1 Bonnet |
For Use With Mfr. Model Number | MF-1D-G |
For Use With | BK Resources Optiflow Metering Faucet MF-1D-G |
Fits Brand | BK-Resources |
Description
Push Cap, Bonnet, Valve, & Red & Blue Temp Indicators For MF-1D-G Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Toilet Repair Kit, 3.5 Gal (P6000-ECR-WS)
- LEGEND VALVE 1-1/4"FXS T571NO LEAD DI UNION (301-106NL)
- ZURN Coupling, Low Lead Brass, 1-1/2" Tube (QQC77GX)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G5-LF1200-4p-4115)
- BK RESOURCES Heavy Duty Swing Spout, 6", 2.2 GPM Flow Rate (BKF-HSPT-6-G)
- BK RESOURCES Replacement Optiflow 'Hot & Cold' Valve, Handles & Bonnets, Lead Free (XRK-BKF-HB-G)
- BK RESOURCES Pre-Rinse Spray Handle, Handle Replacement (BKH-HANDLE)
- BK RESOURCES 1D Kit Push Cap Bonnet Valve & R/ B Temp Indicators For MF-4D-G Faucet (MF-4D-KIT)
- BK RESOURCES Optiflow Heavy Duty Gooseneck Spout, 5", 2.2 GPM Flow Rate (BKF-HSPT-5G-G)
- BK RESOURCES Evolution Series Stainless Steel Swing Spout, 14", 2.2 GPM Flow Rate (EVO-SPT-14)
- DELTA Metal Glass Rinser (GR250-BL)
- Bk Resources Faucet Accessories