Shop All Hand Sinks
Bk Resources
Hand Sink Stainless Steel W/Side Splashes, 2 Holes 14Óx10Óx5Ó
Mfr # BKHS-W-1410-SS-P-G
Zoro # G7680146
original price:
$202.99
4% off
new price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bk Resources
- MFR # BKHS-W-1410-SS-P-G
- Zoro # G7680146
- UPC # 840653107196
- Country of Origin China
- Category Hand Sinks
Description
BK Resources wall-mount sink, the Perfect 304 stainless-steel Hand sink With Side Splashes for use in a kitchen, bar, restaurant, laundry, school, hospital or any commercial setting, 4" O.C. Splash Mount faucet holes 4" O.C. Splash Mount Faucet Holes With 4" O.C. Workforce Splash Mount Faucet W/3.5" Gooseneck Spout, Size: 14" Wide X 10" Front-To-Back X 5" Deep Bowl, 1-7/8" Drain Opening, Basket Drain & Mounting Bracket Included, NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6201-WS1)
- WHITEHAUS Pearlhaus SS Dbl Door, Freestanding Cabinet W/ Sink, SS (WH33209-CAB-NP)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 1/2" Tube Size, Black (ZUSA-TF-PTC-364)
- MOEN M-Core Diverter Escutcheon Kit Kit, Bn - Brushed Nickel (BN) (200731BN)
- BK RESOURCES Space Saver Hand Sink With Side Splashes, Faucet, 2 Holes 9"Wx9" (BKHS-W-SS-SS-P-G)
- BK RESOURCES 60" Freestanding Two Station Handwash Sink, Single Hole Splash Mount (MSHS-60F1)
- BK RESOURCES Hand Sink Single Faucet Hole, ADA Compliant 14Óx16Óx5Ó (BKHS-ADA-D-1)
- BK RESOURCES Space Saver Hand Sink Stainless Steel With Faucet, 2 Holes 9"Wx9" (BKHS-W-SS-P-G)
- BK RESOURCES Space Saver Hand Sink W/Side Splashes, Faucet, 2 Holes, 9"W x 9" (BKHS-W-SS-SS-PT-G)
- BK RESOURCES Hand Sink Stainless Steel W/Dual Supply Metering Faucet 2 Holes (BKHS-D-1410-4MF)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink W/Splash Guards, 14x10x5 Deep (670459)
- Bk Resources Hand Sinks