Shop All Hand Sinks
Bk Resources
Hand Sink Stainless Steel Faucet Towel&Soap Disp 2 Holes 13-3/4x10Óx5Ó
Mfr # BKHS-W-1410-4D-TD-PG
Zoro # G7680182
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bk Resources
- MFR # BKHS-W-1410-4D-TD-PG
- Zoro # G7680182
- UPC # 840653110646
- Country of Origin China
- Category Hand Sinks
Description
BK Resources wall-mount sink, the Perfect 304 stainless-steel Hand sink for use in a kitchen, bar, restaurant or any commercial setting, Towel dispenser, Soap Dispenser, 4" OC Splash Mount, Heavy Duty 3-1/2" Mini Gooseneck Spout, 13-3/4"W X 10"D X 5" Deep Bowl Size, 3-1/2" basket drain with crumb cup, Color Coded Hot & Cold Indicators, 1/4 Turn Ceramic Cartridges, wall bracket included, Wrist Blade Handles Not Available, NSF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Wrench, 1-3 In (34A518)
- ASCO Rebuild Kit For 8215 (302353)
- DAYTON 2" Socket PVC Ball Check Valve (4RG93)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Slip Ball Valve (FSBBV12SL)
- BK RESOURCES Hand Sink Stainless Steel W/Faucet, 2 Holes, ADA Compliant 14Óx16Óx5Ó (BKHS-ADA-S-P-G)
- BK RESOURCES Space Saver Hand Sink Stainless Steel W/ Towel Disp, Faucet 9"Wx9" (BKHS-D-SS-SKTS-P-G)
- BK RESOURCES 96" Freestanding Four Station Handwash Sink, 8" O.C. Splash Mount (MSHS-96F2)
- BK RESOURCES IONTM Blue Antimicrobial Hand Sink, 2 Faucet Holes, 14Ó x 10Ó x 5Ó (APHS-W1410-2B)
- BK RESOURCES Space Saver Hand Sink W/Side Splashes, Faucet, 2 Holes, 9"W x 9" (BKHS-W-SS-SS-PT-G)
- BK RESOURCES Space Saver Hand Sink Stainless Steel W/ Faucet, 2 Holes 9"W x 9" (BKHS-D-SS-P-G)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (607L)
- Bk Resources Hand Sinks