Shop All Work Tables
Bk Resources
Galvanized Steel Work Table Adjustable Undershelf, 30"W X 18"D
Mfr # VTS-1830
Zoro # G8124698
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Load Capacity 152
- Workbench/Table Surface Material Stainless Steel
- Workbench/Work Table Type Freestanding
- Workbench/Table Leg Type Straight
Product Information
- Brand Bk Resources
- MFR # VTS-1830
- Zoro # G8124698
- Country of Origin China
- Category Work Tables
Dimensions
Width | 30 in |
Depth | 18 in |
Height | 3 in |
Details
Item | Work Table Undershelf |
Load Capacity | 152 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Galvanized |
Workbench/Table Assembly | Assembled |
Edge Type | Straight |
Color | Stainless |
Finish | Stainless |
Description
This Work Table Undershelf measures 30"Wx18"D and is made from Galvanized Steel. Each Corner Brace Includes 2 Set Screws For Maximum Stability. This Undershelf is Specifically Designed For BK Resources Tables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pole Socket, Zinc, 2-45/64 in. L, 2 Sockets (33TZ37)
- ORBIS Heavy-Duty BulkPak Container, 78L x 48W x 34H, 1500 Lbs. Capacity, Black (HDR7848-34)
- MIDWEST FASTENER 1/2" Nail-In Flattened White Nickel Shelf Supports 20PK (66226)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Gray (35-P-3296GY)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 30"W X 24"D (VTS-3024)
- BK RESOURCES Stainless Steel Filler Table With Undershelf, 1 1/2" Riser 24"Wx30"D (SFTS-2430)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 36"Wx24"D (VTTR5-3624)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 60"x30" (SVTR5-6030)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 60"Wx30"D (VTTR5-6030)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 24"Wx24"D (SVTOB-2424)
- AMGOOD Stainless Steel Metal Table with Undershelf, 18 Long X 18 Deep (AMG WT-1818)
- Bk Resources Work Tables