Shop All Work Tables
Bk Resources
Flat Top Work Table Stainless Steel w/Galvanized Undershelf 24"Wx18"D
Mfr # VTT-1824
Zoro # G8125477
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Depth 18 in
- Height 34.75 in
- Load Capacity 330
- Workbench/Table Surface Material Stainless Steel
Product Information
- Brand Bk Resources
- MFR # VTT-1824
- Zoro # G8125477
- Country of Origin China
- Category Work Tables
Dimensions
Width | 24 in |
Depth | 18 in |
Height | 34.75 in |
Details
Item | Work Table |
Load Capacity | 330 |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Freestanding |
Workbench/Table Leg Type | Straight |
Workbench/Table Frame Material | Stainless Steel/Galvanized |
Workbench/Table Assembly | Unassembled |
Edge Type | Straight |
Finish | Stainless |
Color | Stainless |
Description
This Work Table measures 24"Wx18" D. The top is made from 18/430 Stainless Steel, which is reinforced with channels and has turndown edges on all sides. The galvanized undershelf and high-impact corrosion-resistant feet are adjustable. This table is tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Acrylc Sign Frame, 7" x 11", 3" Stem, PK24 (PJST/711)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 11 1/8 in W, 4 in H, Black, 23 5/8 in L (QSB116BR)
- CLOSETMAID Standard Shelf Dul Slt 48In Wh (2804)
- STEEL KING Pallet Rack Stop Beam, Steel (PLBM3.4096YW)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 30"x24" (SVTR-3024)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 84"Wx30"D (VTTOB-8430)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 30"x18" (SVTR-1830)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 72"Wx30"D (VTT-7230)
- BK RESOURCES Stainless Steel Work Table With Open Base, 5" Rear Riser 24"Wx24"D (VTTR5OB-2424)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 60"Wx30"D (VTTR5-6030)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 72"Wx30"D (CVTR5-7230)
- Bk Resources Work Tables