Shop All Faucet Accessories
Bk Resources
Evolution Series Stainless Steel Goosneck Spout, 4.5", 2.2 GPM Flow Rate
Mfr # EVO-SPT-4G
Zoro # G7903647
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished
- Material of Construction Stainless Steel
- For Use With Mfr. Model Number EVO-4SM-_-G, EVO-4DM-_-G, EVO-8DM-_-G, EVO-8SM-_-G
- For Use With All BK Resources Evolution Series Faucets
- Includes 1 Gooseneck Spout
Product Information
- Brand Bk Resources
- MFR # EVO-SPT-4G
- Zoro # G7903647
- UPC # 840653139616
- Country of Origin China
- Category Faucet Accessories
Details
Item | Evolution Series Stainless Steel 4.5" Gooseneck Spout |
Finish | Polished |
Material of Construction | Stainless Steel |
For Use With Mfr. Model Number | EVO-4SM-_-G, EVO-4DM-_-G, EVO-8DM-_-G, EVO-8SM-_-G |
For Use With | All BK Resources Evolution Series Faucets |
Includes | 1 Gooseneck Spout |
Fits Brand | BK-Resources |
Description
Evolution Series Stainless Steel Goosneck Spout, 3", 2.2 GPM Flow Rate, Lead Free, cCSAus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Deepsoak Jet Whirlpool Tub, Evol, White (2771VC.020)
- ZORO SELECT 304 Stainless Steel Tee, 1 in x 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT x Female NPT (40TE111N010)
- DANCO Cartridge Ceramic Blue (89902)
- OATEY Closet Wrap, Foam, 4"x82ft. (38712)
- BK RESOURCES Pre-Rinse Riser, 24" Riser Pipe Replacement (BK-PR-24RP-G)
- BK RESOURCES Replacement Workforce Ceramic 'Cold' Valve (BKF-W-CVC-G)
- BK RESOURCES Replacement Workforce Ceramic 'Hot' Valve (BKF-W-HVC-G)
- BK RESOURCES Metering Faucet Part - 1D Aerator Assembly (MF-1D-AER)
- BK RESOURCES Single Station Glass Filler, NSF 61/9 (BKF-SGF-G)
- BK RESOURCES Pre-Rinse Hose 44" Stainless Spray Hose, Includes Universal Adapter (BKH-44-G)
- AMETEC O-Ring Watr Filtr 151121 (OR-38)
- Bk Resources Faucet Accessories