Shop All Pre-rinse Faucets and Accessories
Bk Resources
8"O.C. Workforce C/C Splash Mount PreRinse W/ Add-A-Faucet
Mfr # BKF-VSMPR-WB-AF8-G
Zoro # G7685414
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Pre-Rinse
- Size 1/2" Female
- Mounting Hole Center to Center 8"
- Material Hose: Stainless Steel
- Length (In.) 37-5/8"
Product Information
- Brand Bk Resources
- MFR # BKF-VSMPR-WB-AF8-G
- Zoro # G7685414
- UPC # 840653102252
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Size | 1/2" Female |
Length (In.) | 37-5/8" |
Details
Sub-Category | Pre-Rinse |
Mounting Hole Center to Center | 8" |
Material | Hose: Stainless Steel |
Description
Workforce Prerinse with 8" O.C. splash mount and 8" add-on faucet. Includes: 44" stainless steel braided hose (triple-ply @300PSI), 12" wall bracket,1/2" female inlets, 1/4 turn ceramic valves. NSF 61/9.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower/Bath Handles, Price Pfister, PR (99-1215)
- B & K 1/4"X20' Util Cop Tube (UT04020)
- ACORN CONTROLS Soap Dispenser Assembly (1451-010-001)
- LEGEND VALVE 2" X 1/2" SS316 HEX BUSHING (416-498)
- BK RESOURCES Optiflow Pre-Rinse Assembly, 8" O.C. Splash Mount, 10"Add-A-Faucet (BKF-SMPR-WB-AF10-G)
- BK RESOURCES Workforce Prerinse 8" C/C Splashmount (BKF-VSMPR-WB-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 12" Add-A-Faucet (BKF-SMPR-WB-AF12-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly (BKF-SMPR-WB-G)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ 10" Add-A-Faucet (BKF-VSMPR-WB-AF10-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 14" Add-A-Faucet (BKF-SMPR-WB-AF14-G)
- ZURN Pre-Rinse Hose, 7/8-20 in. FNPT Inlet (Z80000-XL-H60)
- Bk Resources Pre-rinse Faucets and Accessories