Shop All Pre-rinse Faucets and Accessories
Bk Resources
8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 12" Add-A-Faucet
Mfr # BKF-SMPR-WB-AF12-G
Zoro # G7685843
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category OptiFlow Pre Rinse
- Material Hose: Stainless Steel
- Flow Rate Spray Head: 1 gpm
- Mounting Hole Center to Center 8"
- Length (In.) 39.581"
Product Information
- Brand Bk Resources
- MFR # BKF-SMPR-WB-AF12-G
- Zoro # G7685843
- UPC # 840653100180
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 39.581" |
Size | 1/2" Female |
Details
Sub-Category | OptiFlow Pre Rinse |
Material | Hose: Stainless Steel |
Flow Rate | Spray Head: 1 gpm |
Mounting Hole Center to Center | 8" |
Description
Optiflow Pre-Rinse Assembly with 8" O.C. Splash Mount and 12" add-on faucet. Includes 44" Stainless Steel Braided Hose (Triple-Ply @300 Psi), 12" Wall Bracket, Integral Check Valves,1/2" Female Inlets, 1/4 Turn Ceramic Valves. Assembly is Lead Free, ANSI/NSF 61.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Tank Ball Self Align Univ (88762)
- THRIFCO PLUMBING 1-1/2 Inch x 12 Inch Long Tail Piece Plastic Tubular Flanged Co (4401659)
- BRADLEY Towel Bar, Polished Chrome, Surface (927-180000)
- ACORN CONTROLS Replacement Cartridge (7800-175-001)
- BK RESOURCES Optiflow Pre-Rinse Assembly, 4" O.C.Heavy Duty Deck Mount (BKF-4HDDPR-WB-G)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ Add-A-Faucet (BKF-VSMPR-WB-AF8-G)
- BK RESOURCES Workforce Prerinse 8" C/C Splashmount (BKF-VSMPR-WB-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 14" Add-A-Faucet (BKF-SMPR-WB-AF14-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 8" Add-A-Faucet (BKF-SMPR-WB-AF8-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly, One-Hole Deck Mount, 14" Add-A-Faucet (BKF-DMPR-WB-AF14-G)
- ALLPOINTS Bumper Ring (282320)
- Bk Resources Kitchen Faucets & Accessories