Shop All Pre-rinse Faucets and Accessories
Bk Resources
8" O.C. Optiflow Splash Mount Pre-Rinse Assembly
Mfr # BKF-SMPR-WB-G
Zoro # G7686053
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category OptiFlow Pre Rinse
- Mounting Hole Center to Center 8"
- Length (In.) 38-3/16"
- Size 1/2" Female
- Material Hose: Stainless Steel
Product Information
- Brand Bk Resources
- MFR # BKF-SMPR-WB-G
- Zoro # G7686053
- UPC # 840653100173
- Country of Origin China
- Category Pre-rinse Faucets and Accessories
Dimensions
Length (In.) | 38-3/16" |
Size | 1/2" Female |
Details
Sub-Category | OptiFlow Pre Rinse |
Mounting Hole Center to Center | 8" |
Material | Hose: Stainless Steel |
Description
Optiflow Pre-Rinse Assembly with 8" O.C. Splash Mount. Includes 44" Stainless Steel Braided Hose (Triple-Ply @300 Psi), 12" Wall Bracket, Integral Check Valves,1/2" Female Inlets, 1/4 Turn Ceramic Valves. Assembly is Lead Free, ANSI/NSF 61.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" NOM C x 3/8" MNPT Copper Reducing Adapter (C604 1/2x3/8)
- ACE TRADING - NIPPLE NIPPLE GALV 2""X2.5"" (568-025AH)
- COMPONENT HARDWARE Filler, Glass(Pedestal, 12 Riser (KL26-5012SP)
- AMERICAN STANDARD Flash Shower Rough-In Valve w/ Stub Out (RU102)
- BK RESOURCES 8"O.C. Workforce C/C Splash Mount PreRinse W/ Add-A-Faucet (BKF-VSMPR-WB-AF8-G)
- BK RESOURCES 8" O.C. Optiflow Splash Mount Pre-Rinse Assembly W/ 8" Add-A-Faucet (BKF-SMPR-WB-AF8-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly, One-Hole Deck Mount, 14" Add-A-Faucet (BKF-DMPR-WB-AF14-G)
- BK RESOURCES Workforce Prerinse 8" C/C Splashmount (BKF-VSMPR-WB-G)
- BK RESOURCES Optiflow Pre-Rinse Assembly, One-Hole Deck Mount, 8" Add-A-Faucet (BKF-DMPR-WB-AF8-G)
- BK RESOURCES 8" O.C. Workforce PreRinse 8" C/C Splash Mount with 12" Add-A-Faucet (BKF-VSMPR-WB-AF12-G)
- T&S BRASS Complete Spray Head For - Part# Ts002859-40 (TS002859-40)
- Bk Resources Pre-rinse Faucets and Accessories