Shop All Utility Sinks
Bk Resources
29.8125 in W x 44.5 in L x Free Standing, Stainless Steel, One Compartment Sink
Mfr # BKS-1-1824-14-24LS
Zoro # G7683804
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$659.99
Free 30-Day Returns
Key Features
- Mounting Type Free Standing
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 44.5 in
- Bowl Shape Rectangular
Product Information
- Brand Bk Resources
- MFR # BKS-1-1824-14-24LS
- Zoro # G7683804
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 44.5 in |
Overall Width | 29.8125 in |
Bowl Size | 18 in x 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Mounting Type | Free Standing |
Material | Stainless Steel |
Color | Stainless Steel |
Bowl Shape | Rectangular |
Number of Holes | 2 |
Faucet Operation | Dual Manual Handle |
ADA Compliance | No |
Finish | Stainless Steel |
Back Splash | Yes |
Residential / Commercial | Commercial |
Side Splash | No |
Item | One Compartment Sink |
No. of Bowls | 1 |
Sink Material | Stainless Steel |
Description
One compartment sink measures 44-1/2"Wx29-13/16"D with 18"x24"x14" deep compartments. The deck and bowls are made from T-304 16 gauge stainless steel. Sink has stainless steel bracing for stability. There is a 24" drainboard on the left side and the 1-1/2" front and side edges are rolled. Sink includes basket drain and accomodates 8" on center faucets. 9" backsplash prevents hard to clean messes. Legs are made from galvanized steel. Plastic bullet feet are adjustable. Tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER COPPER TUBING (50CT-6-32)
- JONES STEPHENS Sink, Flanged, 90 Ell, 1/2 C x F, Leadfree (K102600050)
- FISHER MFG Nozzle (Wide, Spray Valv, Fisher) (2990-3001)
- ALLPOINTS Faucet Mounting Kit (262361)
- BK RESOURCES 29.8125 in W x 50.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24L)
- BK RESOURCES 21.5 in W x 57 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-18-12)
- BK RESOURCES 1-5/8 in W x 20.75 in L x Free Standing, Stainless Steel, Stainless Steel Legs and End Bracing (BKL-SSH-1218)
- BK RESOURCES 25.8125 in W x 36.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12-18L)
- BK RESOURCES 29-8125 in W x 120 in L x Free Standing, Stainless Steel, Three Compartment Economy Sink (ES-3-24-14-24T)
- BK RESOURCES 29.5 in W x 52.1875 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-24-14-24RS)
- BK RESOURCES 29.8125 in W x 80.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1824-14-24R)
- Bk Resources Utility Sinks