Shop All Utility Sinks
Bk Resources
27.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink
Mfr # BKUS-1-24-14
Zoro # G7681844
product price: $457.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$457.99
Free 30-Day Returns
Key Features
- Mounting Type Free Standing
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 27 in
- Bowl Shape Square
Product Information
- Brand Bk Resources
- MFR # BKUS-1-24-14
- Zoro # G7681844
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 27 in |
Overall Width | 27.5 in |
Bowl Size | 24 in x 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Mounting Type | Free Standing |
Material | Stainless Steel |
Color | Stainless Steel |
Bowl Shape | Square |
ADA Compliance | No |
Finish | Stainless Steel |
Faucet Operation | Dual Manual Handle |
Item | Utility Sink |
Side Splash | No |
Back Splash | Yes |
No. of Bowls | 1 |
Residential / Commercial | Commercial |
Number of Holes | 2 |
Sink Material | Stainless Steel |
Description
Utility sink measures 24"Lx24"Wx14"D. It is made from 18 gauge T-34 stainless steel and has rounded corners. Sink accomodates 8" O.C. splash mount faucets. Legs are made fom galvanized steel and are 1 5/8" in diameter. High impact corrosion resistant feet are adjustable. Tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Fauct Kit Pullout Srs (CA87316SRS)
- ZORO SELECT 3" x 2-1/2" FNPT Galvanized Reducer (2WJ56)
- TOTO Vacuum Breaker 34 X 9 W Chrome Finish (THP3285#CP)
- ZORO SELECT Low Lead Brass Hex Nipple, 1/4" Pipe Size (706322-04)
- BK RESOURCES 21.5 in W x 21 in L x Free Standing, Stainless Steel, Utility Sink (BKUS-1-18-14)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Economy Sink (ES-1-18-12-18R)
- BK RESOURCES 20.8125 in W x 62.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-15-14-15R)
- BK RESOURCES 23.5 in W x 23.125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14S)
- BK RESOURCES 35.8125 in W x 100 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-2030-12-20T)
- BK RESOURCES 23.5 in W x 57.25 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14-18TS)
- BK RESOURCES 23.5 in W x 40.1875 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-18-14-18LS)
- Bk Resources Utility Sinks