Shop All Utility Sinks
Bk Resources
24.5 in W x 39 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink
Mfr # BK8BS-3-1221-12
Zoro # G7686577
product price: $656.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$656.99
Free 30-Day Returns
Key Features
- Mounting Type Free Standing
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 39 in
- Bowl Shape Rectangular
Product Information
- Brand Bk Resources
- MFR # BK8BS-3-1221-12
- Zoro # G7686577
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 39 in |
Overall Width | 24.5 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 12 in x 21 in |
Details
Mounting Type | Free Standing |
Material | Stainless Steel |
Color | Stainless Steel |
Bowl Shape | Rectangular |
Residential / Commercial | Commercial |
Back Splash | Yes |
Side Splash | No |
Item | Three Compartment Budget Sink |
Faucet Operation | Dual Manual Handle |
ADA Compliance | No |
Finish | Stainless Steel |
No. of Bowls | 3 |
Number of Holes | 2 |
Sink Material | Stainless Steel |
Description
Three compartment budget sink measures 57"Wx24-1/2"Dx41"H with 12"x21"x12" deep compartments and 8" O.C. splash mount faucet holes. The deck and bowls are made from 18 gauge stainless steel with square corners and 1-1/2" rounded front and side edges. Sink includes basket drain. 8" backsplash prevents hard to clean messes. Legs are made from galvanized steel. High impact corrosion resistant feet are adjustable. Tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Insert, Acetal, Straight-Through (PLC22006)
- ZORO SELECT 304 Stainless Steel Nipple, 3/4 in Nominal Pipe Size, 2 1/2 in Overall Long, Threaded on Both Ends (T4BNE04)
- SANI-LAV Floor Mount, 2 Hole, Double Foot Pedal, Stainless, Wash Station (54FSL-0.5)
- ANDERSON METALS Compression Union Brass 3/16 (750062-03)
- BK RESOURCES 25.8125 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12)
- BK RESOURCES 29.8125 in W x 72 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24TS)
- BK RESOURCES 19.8125 in W x 47.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10-15L)
- BK RESOURCES 25.8125 in W x 36.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12-18L)
- BK RESOURCES 25.5 in W x 38.8125 in L x Free Standing, Stainless Steel, One Compartment Sink 16 Gauge (BKS6-1-1620-14-18RS)
- BK RESOURCES 29-8125 in W x 74.5 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-24-14-24R)
- ADVANCE TABCO 26" W x 96" L x 43" H, 16 ga. 304 Stainless Steel (FC-3-1620-24RL-X)
- Bk Resources Utility Sinks