Shop All Utility Sinks
Bk Resources
24.5 in W x 21 in L x Free Standing, Stainless Steel, Utility Sink
Mfr # BKUS6-1-1821-14
Zoro # G7681826
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Free Standing
- Material Stainless Steel
- Color Stainless Steel
- Overall Length 21 in
- Bowl Shape Rectangular
Product Information
- Brand Bk Resources
- MFR # BKUS6-1-1821-14
- Zoro # G7681826
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Length | 21 in |
Overall Width | 24.5 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 18 in x 21 in |
Details
Mounting Type | Free Standing |
Material | Stainless Steel |
Color | Stainless Steel |
Bowl Shape | Rectangular |
Item | Utility Sink |
Faucet Operation | Dual Manual Handle |
Number of Holes | 2 |
Side Splash | No |
No. of Bowls | 1 |
ADA Compliance | No |
Residential / Commercial | Commercial |
Finish | Stainless Steel |
Back Splash | Yes |
Sink Material | Stainless Steel |
Description
Utility sink measures 18"Lx21"Wx14"D. It is made from 18 gauge T-34 stainless steel and has rounded corners. Sink accomodates 8" O.C. splash mount faucets. Legs are made fom galvanized steel and are 1 5/8" in diameter. High impact corrosion resistant feet are adjustable. Tested and certified by NSF.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS O-Ring, 5/16" I.D. x 7/16" O.D. x 1/16" Thick, Pk10 (0401-011-001)
- THETFORD Thetford 08706 Flat Top Valve with O-Ring (08706)
- ZORO SELECT 10" x 20 ft. Non-Threaded Polyethylene Pipe (153481017)
- LEGEND VALVE 1-1/4 T 5300 NL PAK X PAK CURB (314-216NL)
- BK RESOURCES 24.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-2421-8)
- BK RESOURCES 27.5 in W x 39 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-3624-14)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18LS)
- BK RESOURCES 29-8125 in W x 74.5 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-24-14-24R)
- BK RESOURCES 30 in W x 72 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3072G-L)
- BK RESOURCES 21.5 in W x 57 in L x Free Standing, Stainless Steel, Three Compartment Budget Sink (BK8BS-3-18-12)
- AERO MANUFACTURING Economy NSF Three Comp Sink W/ Dual 18" Drainboards, 21"WX16" L-R Bowl (MF3-2116-18LR)
- Bk Resources Utility Sinks